Item Comparison: GFR20BLK, GFRST20BK

Item

GFR20BLK - 20A 125VAC Comm GFR Black - Wiring Device-Kellems

GFR20BLK
20A 125VAC Comm GFR Black

$18.46 Each

$184.60 (10 Each)

QTY:
Each
Add
GFRST20BK - 20A Comm Self Test GFR Black - Wiring Device-Kellems

GFRST20BK
20A Comm Self Test GFR Black

$39.50 Each

$395.00 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 0 25
Vendor Wiring Device-Kellems Wiring Device-Kellems
Catalog Number GFR20BLK GFRST20BK
Manufacturer Number GFR20BLK GFRST20BK
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Commercial Switches Commercial Gfci Devices
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00883778999079 00883778122095
Weight per package 0.26 (lbs/each) 0.35 (lbs/each)
Description GFR20BLK 20A 125VAC Comm GFR Black
HWDK GFR20BLK 20A 125VAC Comm GFR B
GFRST20BK 20A Comm Self Test GFR Black
Gfci Receptacle, 20 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Terminal Screws Connection, Screw Mount, 60 HZ, 1.75 In Length, 0.47 In Width, 3.27 In Height, Nylon (Face/Base) Material, Black, 0.3500 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.46 (Each) $39.50 (Each)
Carton/Reel $18.46 (1 Each) $39.50 (1 Each)
Standard Packaging/Reel $184.60 (10 Each) $395.00 (10 Each)
amperage rating - 20
connection - Terminal Screws
Current Rating - 20 A
Material - Nylon (Face/Base)
Number of Wires - 3-Wire Grounding
Phase - 1
Poles - 2-Pole
Voltage Rating - 125 @ 60 hz V ac
Wattage - 2500;2500.0000
Wire Size - #14 to #12
Height - 3.27 in
Length - 1.75 in
Size - Standard Sized Product
Width - 0.47 in
Description 20A 125VAC COMM GFR BLACK 20A COMM SELF TEST GFR BK
extra long description - HWDK GFRST20BK 20A COMM SELF TEST G
Features - Power Protection Devices, Receptacle, Self Test, GFCI, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black.
Long Description HWDK GFR20BLK 20A 125VAC COMM GFR B GFCI Receptacle, 20 A, 125 @ 60 Hz V ac, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Terminal Screws Connection, Screw Mount, 60 Hz, 1.75 in Length, 0.47 in Width, 3.27 in Height, Nylon (Face/Base) Material, Black, 0.3500 lb
Product Type 20A 125VAC Comm GFR Black 20A Comm Self Test GFR Black
Short Description - GFCI Receptacle, 20 A, 125 VAC
Special Features - Wire Restraint Recess for Both Back and Side Wiring
Compatible Wire Size - #14 to #12 AWG
Connection Type - Terminal Screws
Mounting Type - Screw Mount
package quantity - 1 CT;10 PK
pallet quantity - 2240
Receptacle Type - GFCI
Standards Met - UL 943;CSA Certified;ADA Compliant;NEC;Federal Specification NEMA Wd-6
Made in USA - yes
Brand WIRING DEVICE-KELLEMS WDK
Manufacturers Part Number GFR20BLK GFRST20BK
series - Heavy Duty
Category Description Commercial switches Commercial GFCI devices
Type - STANDARD
Status - Inactive
Weight - 0.3500 lb
Application - Residential
environmental conditions - Indoor Dry unless protected by additional means
Frequency Rating - 60 Hz
Mounting - Screw Mount
nema rating - NEMA Wd-6
standard - Meets All NEC® Requirements
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat