Nacogdoches |
36 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
GF20V |
SGF20V |
Manufacturer Number |
GF20V |
SGF20V |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
N/A
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00032664012341 |
00032664750052 |
Weight per package |
3.8 (lbs/each) |
0.425 (lbs/each) |
Description |
GF20V Etn ST Gfci 20A 125V Iv
Gfci-20AMP-Lited (Cto Dup Pfat 5-20R) - GF20V.
|
SGF20V Gfci Self Test Duplex 20A 125V Iv
Self Test Duplex Receptacle, 20 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.90 (Each) |
$25.90 (Each) |
Carton/Reel |
$259.00 (10 Each) |
$25.90 (1 Each) |
Standard Packaging/Reel |
$1,554.00 (60 Each) |
$259.00 (10 Each) |
|
amperage rating |
- |
20A |
Current Rating |
- |
20 A |
Material |
- |
Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) |
Number of Wires |
- |
3 |
Voltage Rating |
- |
125 V ac |
|
|
Description |
ETN ST GFCI 20A 125V IV |
GFCI SELF TEST DUPLEX 20A 125V IV |
extra long description |
EWD GF20V ETN ST GFCI 20A 125V IV |
EWD SGF20V GFCI Self Test Duplex 20 |
Features |
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. |
Eaton's Arrow Hart line of GFCI receptacles ensure electrical shock protection with periodical automatic testing. If no GFCI protection is present, the receptacle will render itself inoperable and a red indicator light will glow notifying the user there is no power and the device must be replaced. GFCI receptacles are available in a number of grades including hospital, tamper resistant, non-tamper resistant and weather resistant, as well as a variety of colors including white, ivory, almond, light almond, |
Long Description |
GFCI-20AMP-LITED (CTO DUP PFAT 5-20R) - GF20V. |
Self Test Duplex Receptacle, 20 A, 125 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, Ivory |
Product Type |
Etn ST Gfci 20A 125V Iv |
Gfci Self Test Duplex 20A 125V Iv |
Short Description |
- |
20 A, 125 VAC, Self Test Duplex Receptacle, Ivory |
Special Features |
- |
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced. |
|
Compatible Wire Size |
- |
#14 to #10 AWG |
Connection Type |
- |
Back and Side Wired |
dimensions |
1.0300 IN X 1.6900 IN X 4.1900 IN |
2.8230 IN X 2.0100 IN X 4.6350 IN |
media |
- |
Yes |
Mounting Type |
- |
Screw Mount |
package quantity |
- |
1 CT;10 PK |
Receptacle Type |
- |
Self Test Duplex |
Standards Met |
- |
UL Listed;cULus Listed to UL498 & UL943, File no. E60120;NOM 426 |
|
Brand |
Eaton |
Eaton Wiring Devices |
Manufacturers Part Number |
GF20V |
SGF20V |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
Slim GFCI receptacle |
GFCI receptacle |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
nema rating |
- |
Nema 5-20R |
standard |
cULus Listed,NOM |
cULus Listed,NOM |