Item Comparison: GF15W, SGF15WML

Item

GF15W - Etn ST Gfci 15A 125V WH - Eaton

GF15W
Etn ST Gfci 15A 125V WH

$21.49 Each

$214.90 (10 Each)

QTY:
Each
Add
SGF15WML - Gfci ST Duplex 15A 125V Mid Wallplate WH - Eaton

SGF15WML
Gfci ST Duplex 15A 125V Mid Wallplate WH

$22.29 Each

$222.90 (10 Each)

QTY:
Each
Add
Nacogdoches 484 1
All Stores 5,085 1,085
Vendor Eaton Eaton
Catalog Number GF15W SGF15WML
Manufacturer Number GF15W SGF15W-M
Category Enhanced Commodity Codes - Wiring Devices Enhanced Commodity Codes - Wiring Devices
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC N/A 39121633 - Circuit interruptor
UPC/EAN/GTIN 00032664545306 00032664742453
Weight per package 3.8 (lbs/each) 0.4 (lbs/each)
Description GF15W Etn ST Gfci 15A 125V WH
Eaton Self-Test Gfci, 15A, 125V, White, Slim Design
SGF15WML Gfci ST Duplex 15A 125V Mid Wallplate WH
00032664742453|0032664|032664742453|03266474245|74245|SGF15W M L|SGF15WML|SGF15W-M-L|Gfci ST Duplex 15A 125V Mid WLPLT WH|Arrow Hart - Cooper Wiring Devices SGF15W M L|Arrow Hart - Cooper Wiring Devices SGF15WML|Arrow Hart - Cooper Wiring Devices SGF15W-M-L|Cooper Wiring Devices SGF15W M L|Cooper Wiring Devices SGF15WML|Cooper Wiring Devices SGF15W-M-L|Cooperwiring SGF15W M L|Cooperwiring SGF15WML|Cooperwiring SGF15W-M-L|Eagle SGF15W M L|Eagle SGF15WML|Eagle SGF15W-M-L|Eaton SGF15W M L|Eaton SGF15WML|Eaton
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.49 (Each) $22.29 (Each)
Carton/Reel $21.49 (1 Each) $22.29 (1 Each)
Standard Packaging/Reel $214.90 (10 Each) $222.90 (10 Each)
amperage rating - STRGHT BLADE PLG&CONNEC
Color - STRGHT BLADE PLG&CONNEC
Description ETN ST GFCI 15A 125V WH GFCI ST DUPLEX 15A 125V MID WALLPLATE WH
extra long description EWD GF15W ETN ST GFCI 15A 125V WH EWD SGF15W-M-L GFCI ST Duplex 15A 1
Features The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. -
Long Description Eaton self-test GFCI, 15A, 125V, White, Slim design 00032664742453|0032664|032664742453|03266474245|74245|SGF15W M L|SGF15WML|SGF15W-M-L|GFCI ST Duplex 15A 125V Mid Wlplt WH|ARROW HART - COOPER WIRING DEVICES SGF15W M L|ARROW HART - COOPER WIRING DEVICES SGF15WML|ARROW HART - COOPER WIRING DEVICES SGF15W-M-L|COOPER WIRING DEVICES SGF15W M L|COOPER WIRING DEVICES SGF15WML|COOPER WIRING DEVICES SGF15W-M-L|CooperWiring SGF15W M L|CooperWiring SGF15WML|CooperWiring SGF15W-M-L|EAGLE SGF15W M L|EAGLE SGF15WML|EAGLE SGF15W-M-L|EATON SGF15W M L|EATON SGF15WML|EATON
Product Type Etn ST Gfci 15A 125V WH Gfci ST Duplex 15A 125V Mid WLPLT WH
Special Features - 15a GFCI
dimensions 1.0300 IN X 1.6900 IN X 4.1900 IN -
Brand Eaton Eaton
Manufacturers Part Number GF15W SGF15W-M
sub brand - STRGHT BLADE PLG&CONNEC
Category Description Residential GFCI devices Residential GFCI devices
Type Slim GFCI receptacle Residential
Manufacturer Status - Inactive
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket STRGHT BLADE PLG&CONNEC
standard cULus Listed,NOM -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat