Item Comparison: GF15V, VGF15VM

Item

GF15V - Etn ST Gfci 15A 125V Iv - Eaton

GF15V
Etn ST Gfci 15A 125V Iv

$21.49 Each

$214.90 (10 Each)

QTY:
Each
Add
VGF15VM - 15A Ivy Gfci RCPT - Eaton

VGF15VM
15A Ivy Gfci RCPT

$11.5899 Each

$115.90 (10 Each)

QTY:
Each
Add
Nacogdoches 20 0
All Stores 477 2
Vendor Eaton Eaton
Catalog Number GF15V VGF15VM
Manufacturer Number GF15V VGF15V-M
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC N/A 39121633 - Circuit interruptor
UPC/EAN/GTIN 00032664556913 00032664657719
Weight per package 3.8 (lbs/each) 5 (lbs/each)
Description GF15V Etn ST Gfci 15A 125V Iv
Eaton Self-Test Gfci, 15A, 125V, Ivory, Slim Design
VGF15VM 15A Ivy Gfci RCPT
Gfci Deco Duplex 15A 125V Mid WLPLT Iv
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.49 (Each) $11.59 (Each)
Carton/Reel $21.49 (1 Each) $11.59 (1 Each)
Standard Packaging/Reel $214.90 (10 Each) $115.90 (10 Each)
amperage rating - 15 A
connection - 4714 Lm
Material - Nylon Top Housing, Polycarbonate Bottom Housing
Poles - 2 Pole/ 3 Wire
Voltage Rating - 125 A
Width - 1.3 in
Description ETN ST GFCI 15A 125V IV 15A IVY GFCI RCPT
extra long description EWD GF15V ETN ST GFCI 15A 125V IV -
Features The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. -
Long Description Eaton self-test GFCI, 15A, 125V, Ivory, Slim design GFCI Deco Duplex 15A 125V Mid Wlplt IV
Product Type Etn ST Gfci 15A 125V Iv Gfci Deco Duplex 15A 125V Mid WLPLT Iv
Special Features - Hospital Grade, Tamper Resistant, Wiring Type Back and Side Wire, With Standard Size Unbreakable Wallplate
dimensions 1.0300 IN X 1.6900 IN X 4.1900 IN -
Brand Eaton Eaton
Manufacturers Part Number GF15V VGF15V-M
sub brand - Arrow Hart
Category Description Residential GFCI devices Residential GFCI devices
Type Slim GFCI receptacle Hospital,GFCI,Back And Side Wire
Status - Inactive
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket Hospital grade
Enclosure - Hospital Grade Tamper Reisitant
standard NOM,cULus Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat