Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
GF15LA |
SGF15A |
Manufacturer Number |
GF15LA |
SGF15A |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
N/A
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664012952 |
00032664742248 |
Weight per package |
3.8 (lbs/each) |
0.385 (lbs/each) |
Description |
GF15LA Etn ST Gfci 15A 125V La
Eaton Self-Test Gfci, 15A, 125V, Light Almond, Slim Design
|
SGF15A Gfci Deco Duplex 15A 125V Al
Eaton Gfci Receptacle, Self-Test, #14 - 10 Awg, 15A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Almond, Brass, Receptacle, Polycarbonate, 5-15R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.49 (Each) |
$21.49 (Each) |
Carton/Reel |
$21.49 (1 Each) |
$21.49 (1 Each) |
Standard Packaging/Reel |
$214.90 (10 Each) |
$214.90 (10 Each) |
|
amperage rating |
- |
15A |
Poles |
- |
Two-pole |
Voltage Rating |
- |
125V |
|
Description |
ETN ST GFCI 15A 125V LA |
GFCI DECO DUPLEX 15A 125V AL |
extra long description |
EWD GF15LA ETN ST GFCI 15A 125V LA |
EWD SGF15A GFCI Deco Duplex 15A 125 |
Features |
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. |
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I |
Long Description |
Eaton self-test GFCI, 15A, 125V, Light Almond, Slim design |
Eaton GFCI receptacle,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Almond,Brass,Receptacle,Polycarbonate,5-15R,Two-pole,Three-wire,Two-pole, three-wire, grounding |
Product Type |
Etn ST Gfci 15A 125V La |
Gfci Deco Duplex 15A 125V Al |
Special Features |
- |
15a GFCI |
|
dimensions |
1.0300 IN X 1.6900 IN X 4.1900 IN |
1.9800 IN X 2.8300 IN X 11.7600 IN |
media |
- |
Yes |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
GF15LA |
SGF15A |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
Slim GFCI receptacle |
GFCI receptacle |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
NOM,cULus Listed |
cULus Listed,NOM |