Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Arlington |
Nvent Erico |
Catalog Number |
GB5 |
IBTB |
Manufacturer Number |
GB5 |
IBTB |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Line Construction Material -
Ground Rods & Grounding System
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
39121432 - Electrical terminals
|
46182103 - Grounding hardware
|
UPC/EAN/GTIN |
00018997760951 |
00782856625452 |
Weight per package |
0.5 (lbs/each) |
0.405 (lbs/each) |
Description |
GB5 Ground Bar
Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover) Material, 0.872 In Length, 3.383 In Diameter, 0.500 LB/Ea
|
IBTB Plastic Intersystem Bonding Connector
Intersystem Bonding Termination Bar, 4 In Overall Length, 2.01 In Overall Width, 1.41 In Overall Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.07 (Each) |
$41.67 (Each) |
Carton/Reel |
$12.07 (1 Each) |
$41.67 (1 Each) |
Standard Packaging/Reel |
$120.70 (10 Each) |
$416.70 (10 Each) |
|
Material |
Zinc (Bridge);Paintable Plastic (Cover) |
- |
Wattage |
14 to 4 AWG |
- |
|
Conductor Material |
Zinc (Bridge) / Paintable Plastic (Cover) |
- |
|
Depth |
- |
36-36 |
Diameter |
3.383 in |
- |
Length |
0.872 in |
4-4 |
Overall Length |
- |
4 in |
Size |
L(1.497) x W(4.398) x H(1.836) |
- |
Width |
- |
51-51 |
|
Description |
GROUND BAR |
PLASTIC INTERSYSTEM BONDING CONNECTOR |
extra long description |
ARL GB5 ZINC GROUNDING BRIDGE |
NVENT EFS IBTB Intersystem Bonding |
Features |
Arlington’s heavy-duty Grounding Bridges provide reliable intersystem bonding between power and communication grounding systems. They have four termination points;one more than required by 250.94 of the 2014 NEC. |
The Intersystem Bonding Termination (IBTB), part of the nVent ERICO line of Facility Electrical Protection products, is designed to meet the requirements of the 2008 NEC(R) Article 250.94 “Bonding for Other Systems.” The IBTB is mounted adjacent to the meter base or service entrance equipment and is a convenient way to interconnect and terminate grounding conductors from telephone, CATV or radio and television antennas. The IBTB includes corrosion-resistant, stainless steel mounting hardware and is easily |
Long Description |
Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover) Material, 0.872 in Length, 3.383 in Diameter, 0.500 lb/EA |
Intersystem Bonding Termination Bar, 4 in Overall Length, 2.01 in Overall Width, 1.41 in Overall Height |
Product Type |
Grounding Bridge |
Intersystem Bonding Terminatio |
Short Description |
Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover)comes with pvc adapter for 1/2" pvc pipe. |
Intersystem Bonding Termination Bar |
Special Features |
(4) Terminal Point;Includes Textured Paintable;Comes with Cover |
Interconnects and Terminates Grounding Conductors From Telephone;Catv;Radio and Tv Antennas |
|
accessory type |
- |
Intersystem Bonding Termination Bar |
for use with |
Power and Communication Grounding Systems |
- |
media |
Yes |
Yes |
Overall Height |
- |
1.41 in |
Overall Width |
- |
2.01 in |
package quantity |
1 PK;10 PK |
1 CT;10 PK |
Standards Met |
cULus Listed;NEC 2014 |
cULus Listed |
|
|
Brand |
ARLINGTON |
ERICO |
Manufacturers Part Number |
GB5 |
IBTB |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Heavy Duty Grounding Bridge |
Grounding Busbars |
|
|
Application |
Indoor/Outdoor, Communication Systems |
Grounding and Bonding; Lightning Protection |
standard |
cULus |
cULus® |