Nacogdoches |
0 |
5 |
All Stores |
|
|
|
Vendor |
Nsi |
Arlington |
Catalog Number |
GBIBZ1264414WC |
GB5 |
Manufacturer Number |
GBIBZ1264414WC |
GB5 |
Category |
Cable MNGMNT & Prot Devices -
Grounding & Bonding Equipment
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Exothermic Grounding Products
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
46182103 - Grounding hardware
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00662381009999 |
00018997760951 |
Weight per package |
1.2 (lbs/each) |
0.5 (lbs/each) |
Description |
GBIBZ1264414WC Int Sys GRND Lug W CVR
Use The Nsi Gbibz-126-4414-WC Intersystem Bonding Connector For Intersystem Bonding Of Power and Communication (Phone, Cable and Satellite) Grounding Systems. This Bronze Bonding Connector Is Rated For Copper Conductors, Comes With Four Circuits and Accommodates Wires In The Range Of 2 to 6 Awg. Corrosion-Resistant Zinc-Plated Steel Screws Hold The Wiring In Place and A Convenient Lay-In Feature Eliminates The Need to Cut or Splice to Main Electrode As Well As Disassembling Ground Rod to Connection. This I
|
GB5 Ground Bar
Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover) Material, 0.872 In Length, 3.383 In Diameter, 0.500 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.44 (Each) |
$12.07 (Each) |
Carton/Reel |
$17.44 (1 Each) |
$12.07 (1 Each) |
Standard Packaging/Reel |
$17.44 (1 Each) |
$120.70 (10 Each) |
|
Material |
Bronze |
Zinc (Bridge);Paintable Plastic (Cover) |
Wattage |
- |
14 to 4 AWG |
|
Clamp Material |
2-6 AWG |
- |
Conductor Material |
- |
Zinc (Bridge) / Paintable Plastic (Cover) |
Insulation Material |
Bronze |
- |
|
Diameter |
- |
3.383 in |
Length |
- |
0.872 in |
Size |
- |
L(1.497) x W(4.398) x H(1.836) |
|
Description |
INT SYS GRND LUG W CVR |
GROUND BAR |
extra long description |
NSI GBIBZ-126-4414-WC Grounding Bon |
ARL GB5 ZINC GROUNDING BRIDGE |
Features |
Grounding Bonding Intersystem Bronze (1)#2-#6 Main With (4)#4-#14Taps With Cover, cULus. |
Arlington’s heavy-duty Grounding Bridges provide reliable intersystem bonding between power and communication grounding systems. They have four termination points;one more than required by 250.94 of the 2014 NEC. |
Long Description |
Use the NSI GBIBZ-126-4414-WC Intersystem Bonding Connector for intersystem bonding of power and communication (phone, cable and satellite) grounding systems. This bronze bonding connector is rated for copper conductors, comes with four circuits and accommodates wires in the range of 2 to 6 AWG. Corrosion-resistant zinc-plated steel screws hold the wiring in place and a convenient lay-in feature eliminates the need to cut or splice to main electrode as well as disassembling ground rod to connection. This i |
Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover) Material, 0.872 in Length, 3.383 in Diameter, 0.500 lb/EA |
Product Type |
Grounding Bonding Bronze 2-6 W/Cover |
Grounding Bridge |
Short Description |
Grounding Bonding Intersystem Bronze |
Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover)comes with pvc adapter for 1/2" pvc pipe. |
Special Features |
2-6 AWG - Indoor or Outdoor Use For Power Communication With Cover |
(4) Terminal Point;Includes Textured Paintable;Comes with Cover |
|
for use with |
- |
Power and Communication Grounding Systems |
media |
- |
Yes |
package quantity |
1 CA |
1 PK;10 PK |
Standards Met |
- |
cULus Listed;NEC 2014 |
Warranty |
1 YEAR |
- |
|
|
Brand |
Nsi Industries |
ARLINGTON |
Manufacturers Part Number |
GBIBZ-126-4414-WC |
GB5 |
|
Category Description |
EXOTHERMIC GROUNDING PRODUCTS |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Intersystem Bonding Connector |
Heavy Duty Grounding Bridge |
|
Weight |
1.2 lb |
0.500 lb/EA |
|
Application |
Intersystem Bonding of Power and Communication |
Indoor/Outdoor, Communication Systems |
standard |
- |
cULus |