Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Southwire |
Ecn-Korns |
Catalog Number |
64108 |
GALNIP4X8 |
Manufacturer Number |
64108 |
GALNIP4X8 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Nipples
|
Rigid Nipples
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00751338320802 |
00784011006755 |
Weight per package |
6 (lbs/each) |
6 (lbs/each) |
Description |
64108 4X8 RGD Nip
4" X 8" Conduit Nipples Galvanized Steel
|
GALNIP4X8 4X8 RGD Nip
4X8 Galvanized Nipple
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$55.81 (Each) |
$50.21 (Each) |
Carton/Reel |
$55.81 (1 Each) |
$50.21 (1 Each) |
Standard Packaging/Reel |
$55.81 (1 Each) |
$150.63 (3 Each) |
|
connection |
Male Threaded |
- |
Material |
Steel |
Steel |
|
Finish |
Galvanized |
Galvanized |
|
|
Commodity Description |
- |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
4X8 RGD NIP |
4X8 RGD NIP |
extra long description |
TopazUPC 64108 4"x8" CONDUIT NIPPLE |
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4.5 INCH DIAMETER; 3 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
Features |
Topazs closed Conduit Nipples are used to extend a length of threaded rigid or IMC conduit. Fabricated from rugged galvanized steel for low conductivity and high corrosion resistance and to ensure secure connections and preserve integrity and longevity. A comprehensive inventory of trade sizes are always in stock and ready for fast delivery to your facility or a job site. UL listed. |
- |
Long Description |
4" x 8" Conduit Nipples Galvanized Steel |
4X8 GALVANIZED NIPPLE |
Product Type |
4"X8" Conduit Nipple 1/4-PK |
Conduit Nipple |
|
Applicable Standard |
- |
ANSI C80.1, NEMA |
End Type |
- |
THREADED |
installation type |
THREADED |
- |
|
Brand |
Topaz Electric - Southwire |
ROBROY INDUSTRIES / C.C. KORNS |
Manufacturers Part Number |
64108 |
GALNIP4X8 |
Model |
- |
GALNIP |
|
Category Description |
RIGID NIPPLES |
RIGID NIPPLES |
Type |
Conduit Nipple |
- |
|
|
Standard Package |
- |
3 PER CARTON |
|
Approval |
- |
UL 6, CSA C22.2 |
standard |
UL E223147 Listed, CSA Certified, UL6, ANSI C80.1, UL 514B, Federal A-A-50553, NEMA/ANSI FB-1, Military Specification Number W-F-406D, W-F-406E, W-F-408D, W-S-610D |