Nacogdoches |
3 |
3 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Ecn-Korns |
Catalog Number |
4X4 |
GALNIP4X4 |
Manufacturer Number |
GALNIP4X4 |
GALNIP4X4 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Nipples
|
Rigid Nipples
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011006724 |
00784011006724 |
Weight per package |
2.8499 (lbs/each) |
2.8499 (lbs/each) |
Description |
4X4 4X4 RGD Nip
4X4 Galvanized Nipple
|
GALNIP4X4 4X4 RGD Nip
4X4 Galvanized Nipple
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.03 (Each) |
$30.03 (Each) |
Carton/Reel |
$30.03 (1 Each) |
$30.03 (1 Each) |
Standard Packaging/Reel |
$180.15 (6 Each) |
$30.03 (1 Each) |
|
|
Finish |
Galvanized |
Galvanized |
|
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
4X4 RGD NIP |
4X4 RGD NIP |
extra long description |
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 4 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4.5 INCH DIAMETER; 6 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 4 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4.5 INCH DIAMETER; 6 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
Long Description |
4X4 GALVANIZED NIPPLE |
4X4 GALVANIZED NIPPLE |
Product Type |
Conduit Nipple |
Conduit Nipple |
|
Applicable Standard |
ANSI C80.1, NEMA |
ANSI C80.1, NEMA |
End Type |
THREADED |
THREADED |
|
Brand |
ROBROY INDUSTRIES / C.C. KORNS |
ROBROY INDUSTRIES / C.C. KORNS |
Manufacturers Part Number |
GALNIP4X4 |
GALNIP4X4 |
Model |
GALNIP |
GALNIP |
|
Category Description |
RIGID NIPPLES |
RIGID NIPPLES |
|
|
|
Standard Package |
6 PER CARTON |
6 PER CARTON |
|
Approval |
UL 6, CSA C22.2 |
UL 6, CSA C22.2 |