Item Comparison: GALNIP3XCL, 3XCL

Item

GALNIP3XCL - 3XCL RGD Nip - Ecn-Korns

GALNIP3XCL
3XCL RGD Nip

$19.0987 Each

$190.99 (10 Each)

QTY:
Each
Add
3XCL - 3XCL RGD Nip - SPC

3XCL
3XCL RGD Nip

$19.0987 Each

$19.10 (1 Each)

QTY:
Each
Add
Nacogdoches 23 23
All Stores 1,345 1,345
Vendor Ecn-Korns SPC
Catalog Number GALNIP3XCL 3XCL
Manufacturer Number GALNIP3XCL N/A
Category Elbows, CPLG, Nipples, Running - Steel Enhanced Commodity Codes - Boxes & Covers
Classification Rigid Nipples Rigid Nipples
UNSPSC N/A -
UPC/EAN/GTIN 00784011006113 N/A
Weight per package 1.18 (lbs/each) 0
Description GALNIP3XCL 3XCL RGD Nip
3X2 5/8 Close Galvanized Nipple
3XCL 3XCL RGD Nip
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.10 (Each) $19.10 (Each)
Carton/Reel $19.10 (1 Each) $19.10 (1 Each)
Standard Packaging/Reel $190.99 (10 Each) $19.10 (1 Each)
Length 2-5/8 INCH -
Additional Information APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 3XCL RGD NIP -
extra long description MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2-5/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 3.5 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL -
Long Description 3X2 5/8 CLOSE GALVANIZED NIPPLE -
Product Type Conduit Nipple -
Brand ECN-KORNS -
Manufacturers Part Number GALNIP3XCL -
Model GALNIP -
Category Description RIGID NIPPLES RIGID NIPPLES
Trade Size 3 INCH -
Status - Inactive
Standard Package 10 PER CARTON -
Approval UL 6, CSA C22.2 -
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat