Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Ecn-Korns |
Catalog Number |
GALNIP34X112 |
34X112 |
Manufacturer Number |
GALNIP3/4X1-1/2 |
GALNIP3/4X1-1/2 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Nipples
|
Rigid Nipples
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011004423 |
00784011004423 |
Weight per package |
0.4 (lbs/each) |
10 ~ |
Description |
GALNIP34X112 3/4X1-1/2 RGD Nip
3/4X1 1/2 Galvanized Nipple
|
34X112 3/4X1-1/2 RGD Nip
3/4X1 1/2 Galvanized Nipple
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.86 (Each) |
$1.86 (Each) |
Carton/Reel |
$1.86 (1 Each) |
$1.86 (1 Each) |
Standard Packaging/Reel |
$46.55 (25 Each) |
$46.55 (25 Each) |
|
Length |
1-1/2 INCH |
1-1/2 INCH |
|
Additional Information |
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED |
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
3/4X1-1/2 RGD NIP |
3/4X1-1/2 RGD NIP |
extra long description |
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 1-1/2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.05 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 1-1/2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.05 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
Long Description |
3/4X1 1/2 GALVANIZED NIPPLE |
3/4X1 1/2 GALVANIZED NIPPLE |
Product Type |
Conduit Nipple |
Conduit Nipple |
|
Brand |
Robroy/Ecn Korns |
ECN-KORNS |
Manufacturers Part Number |
GALNIP3/4X1-1/2 |
GALNIP3/4X1-1/2 |
Model |
GALNIP |
GALNIP |
|
Category Description |
RIGID NIPPLES |
RIGID NIPPLES |
|
Trade Size |
3/4 INCH |
3/4 INCH |
|
|
Standard Package |
25 PER CARTON |
25 PER CARTON |
|
Approval |
UL 6, CSA C22.2 |
UL 6, CSA C22.2 |
Used On |
RIGID CONDUIT |
RIGID CONDUIT |