Nacogdoches |
115 |
115 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Ecn-Korns |
Catalog Number |
GALNIP12X2 |
12X2 |
Manufacturer Number |
GALNIP1/2X2 |
GALNIP1/2X2 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Nipples
|
Rigid Nipples
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011004034 |
00784011004034 |
Weight per package |
0.48 (lbs/each) |
0.12 (lbs/each) |
Description |
GALNIP12X2 1/2X2 RGD Nip
1/2X2 Galvanized Nipple
|
12X2 1/2X2 RGD Nip
1/2X2 Galvanized Nipple
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.70 (Each) |
$1.70 (Each) |
Carton/Reel |
$1.70 (1 Each) |
$1.70 (1 Each) |
Standard Packaging/Reel |
$42.46 (25 Each) |
$42.46 (25 Each) |
|
|
Finish |
Galvanized |
Galvanized |
|
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
1/2X2 RGD NIP |
1/2X2 RGD NIP |
extra long description |
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 0.84 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 0.84 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
Long Description |
1/2X2 GALVANIZED NIPPLE |
1/2X2 GALVANIZED NIPPLE |
Product Type |
Conduit Nipple |
Conduit Nipple |
|
Applicable Standard |
ANSI C80.1, NEMA |
ANSI C80.1, NEMA |
End Type |
THREADED |
THREADED |
|
Brand |
Robroy/Ecn Korns |
EC-KORNS |
Manufacturers Part Number |
GALNIP1/2X2 |
GALNIP1/2X2 |
Model |
GALNIP |
GALNIP |
|
Category Description |
RIGID NIPPLES |
RIGID NIPPLES |
|
Trade Size |
1/2 INCH |
1/2 INCH |
|
|
Standard Package |
25 PER CARTON |
25 PER CARTON |
|
Approval |
UL 6, CSA C22.2 |
UL 6, CSA C22.2 |