Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Southwire Rough Electrical Com |
Ecn-Korns |
Catalog Number |
645412 |
GALNIP114X12 |
Manufacturer Number |
645412 |
GALNIP1-1/4X12 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Nipples
|
Rigid Nipples
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00751338315709 |
00784011005017 |
Weight per package |
2.16 (lbs/each) |
2.1599 (lbs/each) |
Description |
645412 1-1/4X12 RGD Nip
1-1/4IN X12IN Conduit Nipple
|
GALNIP114X12 1-1/4X12 RGD Nip
1 1/4X12 Galvanized Nipple
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.78 (Each) |
$16.90 (Each) |
Carton/Reel |
$18.78 (1 Each) |
$16.90 (1 Each) |
Standard Packaging/Reel |
$18.78 (1 Each) |
$16.90 (1 Each) |
|
|
Finish |
Galvanized |
Galvanized |
|
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
1-1/4X12 RGD NIP |
1-1/4X12 RGD NIP |
extra long description |
STEEL MATERIAL; GALVANIZED FINISH; 12 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT |
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 12 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.66 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
Features |
Topazs closed Conduit Nipples are used to extend a length of threaded rigid or IMC conduit. Fabricated from rugged galvanized steel for low conductivity and high corrosion resistance and to ensure secure connections and preserve integrity and longevity. A comprehensive inventory of trade sizes are always in stock and ready for fast delivery to your facility or a job site. UL listed. |
- |
Long Description |
1-1/4IN X12IN CONDUIT NIPPLE |
1 1/4X12 GALVANIZED NIPPLE |
Product Type |
Rigid Conduit Nipple |
Conduit Nipple |
|
Applicable Standard |
- |
ANSI C80.1, NEMA |
End Type |
THREADED |
THREADED |
|
Brand |
TOPAZ ELECTRIC CORP |
ECN-KORNS |
Manufacturers Part Number |
645412 |
GALNIP1-1/4X12 |
Model |
- |
GALNIP |
|
Category Description |
RIGID NIPPLES |
RIGID NIPPLES |
Type |
STRAIGHT |
- |
|
Trade Size |
1-1/4 INCH |
1-1/4 INCH |
|
Standard Package |
1 PER CASE |
10 PER CARTON |
|
Approval |
UL, CSA |
UL 6, CSA C22.2 |