Item Comparison: GALNIP112X6, 64556

Item

GALNIP112X6 - 1-1/2X6 RGD Nip - Ecn-Korns

GALNIP112X6
1-1/2X6 RGD Nip

$8.5737 Each

$8.57 (1 Each)

QTY:
Each
Add
64556 - 1-1/2X6 RGD Nip - Southwire Rough Electrical Com

64556
1-1/2X6 RGD Nip

$8.5737 Each

$8.57 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,063 0
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number GALNIP112X6 64556
Manufacturer Number GALNIP1-1/2X6 64556
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Rigid Nipples Rigid Nipples
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011005284 00751338316508
Weight per package 1.2199 (lbs/each) 1.22 (lbs/each)
Description GALNIP112X6 1-1/2X6 RGD Nip
1 1/2X6 Galvanized Nipple
64556 1-1/2X6 RGD Nip
1-1/2IN X6IN Conduit Nipple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.57 (Each) $8.57 (Each)
Carton/Reel $8.57 (1 Each) $8.57 (1 Each)
Standard Packaging/Reel $8.57 (1 Each) $8.57 (1 Each)
Material Steel Steel
Finish Galvanized Galvanized
Length 6 INCH 6 INCH
Additional Information - Constructional Feature High Corrosion Resistant; Used On Rigid Conduit/IMC
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 1-1/2X6 RGD NIP 1-1/2X6 RGD NIP
extra long description MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 6 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.9 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL STEEL MATERIAL; GALVANIZED FINISH; 6 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Features - Topazs closed Conduit Nipples are used to extend a length of threaded rigid or IMC conduit. Fabricated from rugged galvanized steel for low conductivity and high corrosion resistance and to ensure secure connections and preserve integrity and longevity. A comprehensive inventory of trade sizes are always in stock and ready for fast delivery to your facility or a job site. UL listed.
Long Description 1 1/2X6 GALVANIZED NIPPLE 1-1/2IN X6IN CONDUIT NIPPLE
Product Type Conduit Nipple Rigid Conduit Nipple
Applicable Standard ANSI C80.1, NEMA ANSI C80.1, Federal Specification WW-C-563
End Type THREADED THREADED
Brand ECN-KORNS Southwire Rough Electrical Com
Manufacturers Part Number GALNIP1-1/2X6 64556
Model GALNIP -
Category Description RIGID NIPPLES RIGID NIPPLES
Type - STRAIGHT
Trade Size 1-1/2 INCH 1-1/2 INCH
Standard Package 25 PER CARTON 25 PER CASE
Approval UL 6, CSA C22.2 UL (Canada and US), UL 6
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat