Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Ecn-Korns |
Catalog Number |
GALELB4X45 |
GAL445 |
Manufacturer Number |
GALELB4X45 |
GALELB4X45 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Elbows
|
Rigid Elbows
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011001903 |
00784011001903 |
Weight per package |
26.91 (lbs/each) |
26.91 (lbs/each) |
Description |
GALELB4X45 4", 45D RGD Elb
4X45 Galvanized Elbows
|
GAL445 4", 45D RGD Elb
Standard Radius Elbow, 4 In Trade Size, Hot Dip Galvanized, 45 ° Connection Orientation, 16 In Bend Radius, External Threaded Connection, 2691 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$198.58 (Each) |
$198.58 (Each) |
Carton/Reel |
$198.58 (1 Each) |
$198.58 (1 Each) |
Standard Packaging/Reel |
$198.58 (1 Each) |
$198.58 (1 Each) |
|
|
Finish |
Hot Dip Galvanized |
Hot Dip Galvanized |
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
4",45D RGD ELB |
4",45D RGD ELB |
extra long description |
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 16 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 16 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
Long Description |
4X45 GALVANIZED ELBOWS |
Standard Radius Elbow, 4 in Trade Size, Hot Dip Galvanized, 45 ° Connection Orientation, 16 in Bend Radius, External Threaded Connection, 2691 lb/100 |
Product Type |
Elbow |
Elbow |
Short Description |
- |
Standard Radius 90 Degree Elbow, 4 in, Hot Dip Galvanized |
|
Applicable Standard |
ANSI C80.1 |
ANSI C80.1 |
Bend Angle |
45 DEG |
45 DEG |
Bend Radius |
16 INCH |
16 in |
Connection Orientation |
- |
45 ° |
Connection Type |
- |
External Threaded |
End Type |
EXTERNAL THREADED |
EXTERNAL THREADED |
for use with |
- |
Rigid Conduit |
package quantity |
- |
1 ct |
Standards Met |
- |
UL Listed;CSA Certified C22.2;ANSI C80.1 |
Trade Size - Fractional |
4 |
4 |
|
Brand |
ECN-KORNS |
EC-KORNS |
Manufacturers Part Number |
GALELB4X45 |
GALELB4X45 |
Model |
GALELB |
GALELB |
|
Category Description |
RIGID ELBOWS |
RIGID ELBOWS |
Type |
STANDARD RADIUS |
STANDARD RADIUS |
|
Trade Size |
4 INCH |
4 in |
Trade Size in inch |
4 |
4 |
|
|
Standard Package |
BULK |
BULK |
Weight |
- |
2691 lb/100 |
|
Approval |
UL 6, CSA C22.2 |
UL 6, CSA C22.2 |