Nacogdoches |
64 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Southwire Rough Electrical Com |
Catalog Number |
GALELB34X90 |
62 |
Manufacturer Number |
GALELB3/4X90 |
62 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Rigid Elbows
|
Rigid Elbows
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011001620 |
00751338310407 |
Weight per package |
1.09 (lbs/each) |
1.066 (lbs/each) |
Description |
GALELB34X90 3/4", 90D RGD Elb
3/4X90 Galvanized Elbows
|
62 3/4", 90D RGD Elb
3/4IN RGD Conduit Elb
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.67 (Each) |
$11.23 (Each) |
Carton/Reel |
$10.67 (1 Each) |
$11.23 (1 Each) |
Standard Packaging/Reel |
$533.49 (50 Each) |
$11.23 (1 Each) |
|
|
Finish |
Galvanized |
Galvanized |
|
Additional Information |
Size 0.824 Inch ID x 1.05 Inch OD |
- |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Rigid Conduit Fittings - Steel |
Description |
3/4",90D RGD ELB |
3/4",90D RGD ELB |
extra long description |
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
GALVANIZED STEEL MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 6/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 50 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS; APPLICATION SECURE CONNECTION TO RIGID CONDUIT, BEND ENABLES DIRECTIONAL CHANGES IN CONDUIT |
Features |
- |
Topazs Rigid 90 elbow is precision manufactured to deliver optimum safety and performance. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are defect free to ensure a secure connection to Rigid conduit and to preserve longevity. Available in sizes from 1/2 to 6; UL listed, HDG, meets Federal specification WW-C-563. |
Long Description |
3/4X90 GALVANIZED ELBOWS |
3/4IN RGD CONDUIT ELB |
Product Type |
Elbow |
Rigid Conduit Elbow |
|
Applicable Standard |
ANSI C80.1 |
ANSI C80.1 |
Bend Angle |
90 Degree |
90 Degree |
Bend Radius |
4.5 INCH |
4.5 INCH |
End Type |
EXTERNAL THREADED |
THREADED |
|
Brand |
ECN-KORNS |
Southwire Rough Electrical Com |
Manufacturers Part Number |
GALELB3/4X90 |
- |
Model |
GALELB |
- |
|
Category Description |
RIGID ELBOWS |
RIGID ELBOWS |
Type |
STANDARD RADIUS |
- |
|
Trade Size |
3/4 INCH |
3/4 INCH |
|
Standard Package |
50 PER CARTON |
50 PER CASE |
|
Approval |
UL 6, CSA C22.2, UL (Canada and US), ETL |
UL (CANADA AND US) |