Item Comparison: GALELB2X90X24, GAL29024

Item

GALELB2X90X24 - 2", 90D, 24R RGD Elb - Ecn-Korns

GALELB2X90X24
2", 90D, 24R RGD Elb

$1403.18 Each

$1,403.18 (1 Each)

QTY:
Each
Add
GAL29024 - 2", 90D, 24R RGD Elb - Ecn-Korns

GAL29024
2", 90D, 24R RGD Elb

$1403.18 Each

$1,403.18 (1 Each)

QTY:
Each
Add
Nacogdoches 8 8
All Stores 110 110
Vendor Ecn-Korns Ecn-Korns
Catalog Number GALELB2X90X24 GAL29024
Manufacturer Number GALELB2X90X24 GALELB2X90X24
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Rigid Elbows Rigid Elbows
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011002641 00784011002641
Weight per package 17 (lbs/each) 17 (lbs/each)
Description GALELB2X90X24 2", 90D, 24R RGD Elb
2X90X24 LG Radius Galvanized Elbow
GAL29024 2", 90D, 24R RGD Elb
Special Radius Elbow, 2 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 24 In Bend Radius, External Threaded Connection, 17 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1,403.18 (Each) $1,403.18 (Each)
Carton/Reel $1,403.18 (1 Each) $1,403.18 (1 Each)
Standard Packaging/Reel $1,403.18 (1 Each) $1,403.18 (1 Each)
Material Steel Steel
Finish Galvanized Hot Dip Galvanized
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 2",90D,24R RGD ELB 2",90D,24R RGD ELB
extra long description SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; STUB HEIGHT 34-5/8 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; STUB HEIGHT 34-5/8 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Long Description 2X90X24 LG RADIUS GALVANIZED ELBOW Special Radius Elbow, 2 in Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 24 in Bend Radius, External Threaded Connection, 17 lb/100
Product Type Elbow Special Radius Elbow
Short Description - Special Radius Elbow, 2 in, Hot Dip Galvanized, Rigid, 90 Degree, 36"
Applicable Standard ANSI C80.1 ANSI C80.1
Bend Angle 90 Degree 90 Degree
Bend Radius 24 INCH 24 in
Connection Orientation - 90 °
Connection Type - External Threaded
End Type EXTERNAL THREADED EXTERNAL THREADED
package quantity - 1 ct
Standards Met - UL Listed;CSA Certified C22.2;UL Listed;ETL Listed;ANSI C80.1
Brand ECN-KORNS ECN-KORNS
Manufacturers Part Number GALELB2X90X24 GALELB2X90X24
Model GALELB GALELB
Category Description RIGID ELBOWS RIGID ELBOWS
Type SPECIAL RADIUS SPECIAL RADIUS
Trade Size 2 INCH 2 in
Status - Inactive
Standard Package BULK BULK
Weight - 17 lb/100
Approval UL 6, CSA C22.2, UL (Canada and US), ETL UL 6, CSA C22.2, UL (Canada and US), ETL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat