Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Ecn-Korns |
Catalog Number |
GALELB212X45 |
GAL21245 |
Manufacturer Number |
GALELB2-1/2X45 |
GALELB2-1/2X45 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Elbows
|
Rigid Elbows
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011001873 |
00784011001873 |
Weight per package |
10.3399 (lbs/each) |
10.34 (lbs/each) |
Description |
GALELB212X45 2-1/2", 45D RGD Elb
2 1/2X45 Galvanized Elbows
|
GAL21245 2-1/2", 45D RGD Elb
2 1/2X45 Galvanized Elbows
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$80.30 (Each) |
$80.30 (Each) |
Carton/Reel |
$80.30 (1 Each) |
$80.30 (1 Each) |
Standard Packaging/Reel |
$80.30 (1 Each) |
$80.30 (1 Each) |
|
|
Finish |
Galvanized |
Galvanized |
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
2-1/2",45D RGD ELB |
2-1/2",45D RGD ELB |
extra long description |
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
Long Description |
2 1/2X45 GALVANIZED ELBOWS |
2 1/2X45 GALVANIZED ELBOWS |
Product Type |
Elbow |
Elbow |
|
Applicable Standard |
ANSI C80.1 |
ANSI C80.1 |
Bend Angle |
45 Degree |
45 Degree |
Bend Radius |
10.5 INCH |
10.5 INCH |
End Type |
EXTERNAL THREADED |
EXTERNAL THREADED |
|
Brand |
ECN-KORNS |
EC-KORNS |
Manufacturers Part Number |
GALELB2-1/2X45 |
GALELB2-1/2X45 |
Model |
GALELB |
GALELB |
|
Category Description |
RIGID ELBOWS |
RIGID ELBOWS |
Type |
STANDARD RADIUS |
STANDARD RADIUS |
|
Trade Size |
2-1/2 INCH |
2-1/2 INCH |
|
|
Standard Package |
BULK |
BULK |
|
Approval |
UL 6, CSA C22.2, UL (Canada and US), ETL |
UL 6, CSA C22.2, UL (Canada and US), ETL |