Item Comparison: GALELB114X90, 114GL90

Item

GALELB114X90 - 1-1/4", 90D RGD Elb - Ecn-Korns

GALELB114X90
1-1/4", 90D RGD Elb

$22.2447 Each

$222.45 (10 Each)

QTY:
Each
Add
114GL90 - 1-1/4", 90D RGD Elb - SPC

114GL90
1-1/4", 90D RGD Elb

$22.2447 Each

$22.24 (1 Each)

QTY:
Each
Add
Nacogdoches 26 26
All Stores 2,075 2,075
Vendor Ecn-Korns SPC
Catalog Number GALELB114X90 114GL90
Manufacturer Number GALELB1-1/4X90 N/A
Category Elbows, CPLG, Nipples, Running - Steel Unassigned
Classification Rigid Elbows Rigid Elbows
UNSPSC N/A -
UPC/EAN/GTIN 00784011001644 N/A
Weight per package 3.0299 (lbs/each) 0
Description GALELB114X90 1-1/4", 90D RGD Elb
1 1/4X90 Galvanized Elbows
114GL90 1-1/4", 90D RGD Elb
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $22.24 (Each) $22.24 (Each)
Carton/Reel $22.24 (1 Each) $22.24 (1 Each)
Standard Packaging/Reel $222.45 (10 Each) $22.24 (1 Each)
Material Steel -
Finish Galvanized -
Additional Information Size 1.38 Inch ID x 1.66 Inch OD -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 1-1/4",90D RGD ELB -
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 7.25 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL -
Long Description 1 1/4X90 GALVANIZED ELBOWS -
Product Type Elbow -
Applicable Standard ANSI C80.1 -
Bend Angle 90 Degree -
Bend Radius 7.25 INCH -
End Type EXTERNAL THREADED -
Brand ECN-KORNS -
Manufacturers Part Number GALELB1-1/4X90 -
Model GALELB -
Category Description RIGID ELBOWS RIGID ELBOWS
Type STANDARD RADIUS -
Trade Size 1-1/4 INCH -
Status - Inactive
Standard Package 10 PER CARTON -
Approval UL 6, CSA C22.2, UL (Canada and US), ETL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat