Nacogdoches |
0 |
41 |
All Stores |
|
|
|
Vendor |
Nvent Erico |
Ecn-Korns |
Catalog Number |
65 |
GALELB112X90 |
Manufacturer Number |
65 |
GALELB1-1/2X90 |
Category |
Line Construction Material -
Ground Rods & Grounding System
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Exothermic Grounding Products
|
Rigid Elbows
|
UNSPSC |
39121457 - Exothermic connector
|
N/A
|
UPC/EAN/GTIN |
00782856001614 |
00784011001651 |
Weight per package |
0.16 (lbs/each) |
4.16 (lbs/each) |
Description |
65 #65 Shot
Welding Material, Copper Oxide/Aluminum, 0.16 LB
|
GALELB112X90 1-1/2", 90D RGD Elb
1 1/2X90 Galvanized Elbows
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.23 (Each) |
$27.67 (Each) |
Carton/Reel |
$264.60 (20 Each) |
$27.67 (1 Each) |
Standard Packaging/Reel |
$264.60 (20 Each) |
$415.07 (15 Each) |
|
Material |
Copper Oxide/Aluminum |
Steel |
|
|
Additional Information |
- |
Size 1.61 Inch ID x 1.9 Inch OD |
Commodity Description |
- |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
#65 SHOT |
1-1/2",90D RGD ELB |
extra long description |
NVENT EFS 65 Cadweld Welding Materi |
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 15 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
Long Description |
Welding Material, Copper Oxide/Aluminum, 0.16 lb |
1 1/2X90 GALVANIZED ELBOWS |
Product Type |
Welding Material |
Elbow |
Short Description |
#90 Welding Material, F20 |
- |
Special Features |
Primarily Used in Grounding and Bonding Applications |
- |
|
accessory type |
Welding Material |
- |
Applicable Standard |
- |
ANSI C80.1 |
Bend Angle |
- |
90 Degree |
Bend Radius |
- |
8.25 INCH |
End Type |
- |
EXTERNAL THREADED |
for use with |
Qiklite Battery Ignition System |
- |
package quantity |
20 CT |
- |
Standards Met |
cULus Listed |
- |
|
Brand |
ERICO |
ECN-KORNS |
Manufacturers Part Number |
65 |
GALELB1-1/2X90 |
Model |
- |
GALELB |
|
Category Description |
EXOTHERMIC GROUNDING PRODUCTS |
RIGID ELBOWS |
Type |
GROUNDING |
STANDARD RADIUS |
|
|
Standard Package |
- |
15 PER CARTON |
Weight |
0.16 lb |
- |
|
Application |
Grounding and Bonding |
- |
Approval |
- |
UL 6, CSA C22.2, UL (Canada and US), ETL |
standard |
cULus® |