Item Comparison: GALCPLG212, 57

Item

GALCPLG212 - 2-1/2" RGD CPLG - Ecn-Korns

GALCPLG212
2-1/2" RGD CPLG

$21.0085 Each

$252.10 (12 Each)

QTY:
Each
Add
57 - 2-1/2" RGD CPLG - Southwire Rough Electrical Com

57
2-1/2" RGD CPLG

$21.0085 Each

$252.10 (12 Each)

QTY:
Each
Add
Nacogdoches 32 0
All Stores 2,178 36
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number GALCPLG212 57
Manufacturer Number GALCPLG2-1/2 57
Category Elbows, CPLG, Nipples, Running - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Rigid Couplings Rigid Couplings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784011001378 00751338101906
Weight per package 1.79 (lbs/each) 1.79 (lbs/each)
Description GALCPLG212 2-1/2" RGD CPLG
2 1/2IN Galvanized Couplings
57 2-1/2" RGD CPLG
2-1/2IN RGD Coupl Gal
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.01 (Each) $21.01 (Each)
Carton/Reel $21.01 (1 Each) $21.01 (1 Each)
Standard Packaging/Reel $252.10 (12 Each) $252.10 (12 Each)
Material Galvanized Steel Steel
Finish - Zinc Plated
Length - 3.125 Inch
Additional Information Total Length of Thread to Vanish Point 1.5712 Inch; Effective Length 1.1375 Inch; Pitch Diameter 2.7195 Inch; Thread per Inch 8 APPLICATION INDOOR/OUTDOOR
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL Rigid Conduit Fittings - Steel
Description 2-1/2" RGD CPLG 2-1/2" RGD CPLG
extra long description STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 12 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 8; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL STEEL MATERIAL; ZINC PLATED FINISH; 3.125 INCH; UL (CANADA AND US), UL 6A/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 12 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; FEMALE THREADED END TYPE; THREADS PER INCH 8; APPLICATION INDOOR/OUTDOOR, THREADED RIGID OR IMC CONDUIT
Features - Topazs Rigid Couplings feature a tubular threaded type assembly and ensure proper alignment and a secure connection when joining two ends of threaded Rigid conduit. Other applications include bonding threaded conduits to electrical junction boxes or enclosures when used in conjunction with chase nipples and connectors. Constructed of strong galvanized steel for low conductivity and high corrosion resistance. Available in 1/2 to 6 sizes with NPSM threads. UL listed; Meets Federal specification WW-C-563.
Long Description 2 1/2IN GALVANIZED COUPLINGS 2-1/2IN RGD COUPL GAL
Product Type Conduit Coupling Rigid Conduit Coupling
Applicable Standard - ANSI C80.1, Federal Specification WW-C-563
End Type - THREADED
Brand ECN-KORNS Southwire Rough Electrical Com
Manufacturers Part Number GALCPLG2-1/2 -
Category Description RIGID COUPLINGS RIGID COUPLINGS
Type THREADED FEMALE -
Trade Size 2-1/2 INCH 2-1/2 Inch-8 TPI
Standard Package 12 12 PER CASE
Approval UL UL (Canada and US), UL 6
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat