Item Comparison: GALCPLG12, 12GCPL

Item

GALCPLG12 - 1/2" RGD CPL - Ecn-Korns

GALCPLG12
1/2" RGD CPL

$1.9974 Each

$199.74 (100 Each)

QTY:
Each
Add
12GCPL - 1/2" RGD CPL - SPC

12GCPL
1/2" RGD CPL

$1.9974 Each

$2.00 (1 Each)

QTY:
Each
Add
Nacogdoches 86 86
All Stores 14,773 14,773
Vendor Ecn-Korns SPC
Catalog Number GALCPLG12 12GCPL
Manufacturer Number GALCPLG1/2 N/A
Category Elbows, CPLG, Nipples, Running - Steel Unassigned
Classification Rigid Couplings Rigid Couplings
UNSPSC 39131707 - Electrical conduit coupling -
UPC/EAN/GTIN 00784011001316 N/A
Weight per package 0.12 (lbs/each) 0
Description GALCPLG12 1/2" RGD CPL
1/2IN Galvanized Couplings
12GCPL 1/2" RGD CPL
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.00 (Each) $2.00 (Each)
Carton/Reel $2.00 (1 Each) $2.00 (1 Each)
Standard Packaging/Reel $199.74 (100 Each) $2.00 (1 Each)
Material Galvanized Steel -
Additional Information Total Length of Thread to Vanish Point 0.7815 Inch; Effective Length 0.5337 Inch; Pitch Diameter 0.7584 Inch; Thread per Inch 14 -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 1/2" RGD CPL -
extra long description STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 100 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 14; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL -
Long Description 1/2IN GALVANIZED COUPLINGS -
Product Type Conduit Coupling -
Brand ECN-KORNS -
Manufacturers Part Number GALCPLG1/2 -
Category Description RIGID COUPLINGS RIGID COUPLINGS
Type THREADED FEMALE -
Trade Size 1/2 INCH -
Status - Inactive
Standard Package 100 W -
Approval UL -
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat