Item Comparison: GALCPLG114, 54

Item

GALCPLG114 - 1-1/4" RGD CPLG - Ecn-Korns

GALCPLG114
1-1/4" RGD CPLG

$5.0625 Each

$253.12 (50 Each)

QTY:
Each
Add
54 - 1-1/2" Chase Nipple - Eaton

54
1-1/2" Chase Nipple

$5.20 Each

$52.00 (10 Each)

QTY:
Each
Add
Nacogdoches 82 0
All Stores 5,271 8
Vendor Ecn-Korns Eaton
Catalog Number GALCPLG114 54
Manufacturer Number GALCPLG1-1/4 54
Category Elbows, CPLG, Nipples, Running - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Rigid Couplings Diecast Offset & Chase Nipples
UNSPSC 39131707 - Electrical conduit coupling 39121312 - Electrical bushing
UPC/EAN/GTIN 00784011001347 00784564100542
Weight per package 0.4 (lbs/each) 0.3 (lbs/each)
Description GALCPLG114 1-1/4" RGD CPLG
1 1/4IN Galvanized Couplings
54 1-1/2" Chase Nipple
Eaton Crouse-Hinds Series Conduit Bushed (Chase) Nipple, Rigid/Imc, Non-Insulated, Malleable Iron, 1-1/2"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.06 (Each) $5.20 (Each)
Carton/Reel $5.06 (1 Each) $5.20 (1 Each)
Standard Packaging/Reel $253.12 (50 Each) $52.00 (10 Each)
connection - Threaded NPSM
Material Galvanized Steel Malleable Iron
Size - 1-1/2 in
Additional Information Total Length of Thread to Vanish Point 1.0085 Inch; Effective Length 0.7068 Inch; Pitch Diameter 1.5571 Inch; Thread per Inch 11-1/2 -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 1-1/4" RGD CPLG 1-1/2" CHASE NIPPLE
extra long description STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL MIDWEST 54 1 1/2 CONDUIT BUSHED NIP
Features - Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Long Description 1 1/4IN GALVANIZED COUPLINGS Eaton Crouse-Hinds series conduit bushed (chase) nipple, Rigid/IMC, Non-insulated, Malleable iron, 1-1/2"
Product Type Conduit Coupling 1 1/2 Conduit Bushed Nipples
Special Features - Weight 30 Lb per 100
dimensions - 2.3100 IN X 2.3100 IN X 1.1300 IN
Brand ECN-KORNS Eaton
Manufacturers Part Number GALCPLG1-1/4 -
Category Description RIGID COUPLINGS DIECAST OFFSET & CHASE NIPPLES
Type THREADED FEMALE Conduit bushed (chase) nipple
Trade Size 1-1/4 INCH -
Standard Package 50 FT -
Application - Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Approval UL -
standard - UL, cUL
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat