Item Comparison: GALCPLG1, 53

Item

GALCPLG1 - 1" RGD CPLG - Ecn-Korns

GALCPLG1
1" RGD CPLG

$3.6162 Each

$180.81 (50 Each)

QTY:
Each
Add
53 - 1" RGD CPLG - Southwire Rough Electrical Com

53
1" RGD CPLG

$4.2556 Each

$127.67 (30 Each)

QTY:
Each
Add
Nacogdoches 184 0
All Stores 12,710 350
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number GALCPLG1 53
Manufacturer Number GALCPLG1 53
Category Elbows, CPLG, Nipples, Running - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Rigid Couplings Rigid Couplings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784011001330 00751338101500
Weight per package 0.31 (lbs/each) 0.31 (lbs/each)
Description GALCPLG1 1" RGD CPLG
1IN Galvanized Couplings
53 1" RGD CPLG
1IN RGD Coupl Gal
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.62 (Each) $4.26 (Each)
Carton/Reel $3.62 (1 Each) $4.26 (1 Each)
Standard Packaging/Reel $180.81 (50 Each) $127.67 (30 Each)
Material Galvanized Steel Steel
Finish - Galvanized
Length - 2 INCH
Additional Information Total Length of Thread to Vanish Point 0.9845 Inch; Effective Length 0.6828 Inch; Pitch Diameter 1.2136 Inch; Thread per Inch 11-1/2 ROHS Compliant; Thread per Inch 11-1/2
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL Rigid Conduit Fittings - Steel
Description 1" RGD CPLG 1" RGD CPLG
extra long description STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL STEEL MATERIAL; ZINC PLATED FINISH; 2 INCH; UL (CANADA AND US), UL 6A/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 30 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; FEMALE THREADED END TYPE; THREADS PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR, THREADED RIGID OR IMC CONDUIT
Features - Topazs Rigid Couplings feature a tubular threaded type assembly and ensure proper alignment and a secure connection when joining two ends of threaded Rigid conduit. Other applications include bonding threaded conduits to electrical junction boxes or enclosures when used in conjunction with chase nipples and connectors. Constructed of strong galvanized steel for low conductivity and high corrosion resistance. Available in 1/2 to 6 sizes with NPSM threads. UL listed; Meets Federal specification WW-C-563.
Long Description 1IN GALVANIZED COUPLINGS 1IN RGD COUPL GAL
Product Type Conduit Coupling Rigid Conduit Coupling
Applicable Standard - ANSI C80.1
End Type - THREADED
Brand ECN-KORNS Southwire Rough Electrical Com
Manufacturers Part Number GALCPLG1 -
Category Description RIGID COUPLINGS RIGID COUPLINGS
Type THREADED FEMALE -
Trade Size 1 INCH 1 INCH
Standard Package 50 FT 30 PER CASE
Approval UL UL
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat