Item Comparison: GALCPLG1, 1GCPL

Item

GALCPLG1 - 1" RGD CPLG - Ecn-Korns

GALCPLG1
1" RGD CPLG

$4.2556 Each

$212.78 (50 Each)

QTY:
Each
Add
1GCPL - 1" RGD CPLG - SPC

1GCPL
1" RGD CPLG

$4.2556 Each

$4.26 (1 Each)

QTY:
Each
Add
Nacogdoches 86 86
All Stores 12,137 12,137
Vendor Ecn-Korns SPC
Catalog Number GALCPLG1 1GCPL
Manufacturer Number GALCPLG1 N/A
Category Elbows, CPLG, Nipples, Running - Steel Unassigned
Classification Rigid Couplings Rigid Couplings
UNSPSC 39131707 - Electrical conduit coupling -
UPC/EAN/GTIN 00784011001330 N/A
Weight per package 0.31 (lbs/each) 0
Description GALCPLG1 1" RGD CPLG
1IN Galvanized Couplings
1GCPL 1" RGD CPLG
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.26 (Each) $4.26 (Each)
Carton/Reel $4.26 (1 Each) $4.26 (1 Each)
Standard Packaging/Reel $212.78 (50 Each) $4.26 (1 Each)
Material Galvanized Steel -
Additional Information Total Length of Thread to Vanish Point 0.9845 Inch; Effective Length 0.6828 Inch; Pitch Diameter 1.2136 Inch; Thread per Inch 11-1/2 -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 1" RGD CPLG -
extra long description STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL -
Long Description 1IN GALVANIZED COUPLINGS -
Product Type Conduit Coupling -
Brand ECN-KORNS -
Manufacturers Part Number GALCPLG1 -
Category Description RIGID COUPLINGS RIGID COUPLINGS
Type THREADED FEMALE -
Trade Size 1 INCH -
Status - Inactive
Standard Package 50 FT -
Approval UL -
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat