Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Conduit |
Conduit |
Catalog Number |
GAL312 |
IMC312 |
Manufacturer Number |
GAL312 |
N/A |
Category |
Metallic Conduit -
GRC Conduit
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Rigid Galvanized Conduit
|
Imc
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
091111001093 |
091111000096 |
Weight per package |
8.6 (lbs/ft) |
6.12 (lbs/ft) |
Description |
GAL312 3-1/2" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Color, 3.548 In;90.12 MM Conduit Inner Diameter, 101.6 MM;4.000 In Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 10-1/4 In Length, Made In Usa, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 3-1/2 In;91 MM Trade Size, 8.6 LB/FT Weight
|
IMC312 3-1/2" Imc Conduit
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$31.59 (Foot) |
$22.80 (Foot) |
Carton/Reel |
$315.90 (10 Feet) |
$227.95 (10 Feet) |
Standard Packaging/Reel |
$7,897.58 (250 Feet) |
$2,279.51 (100 Feet) |
|
|
Color |
Black (Cap) |
- |
Finish |
Hot Dip Galvanized |
- |
|
|
Description |
3-1/2" RIGID CONDUIT |
3-1/2" IMC CONDUIT |
Features |
Designed to offer superior protection, strength, safety and ductility for your most demanding wiring jobs, Republic Conduit's hot-dip galvanizing process ensures Galvite will last longer, provide thorough protection for your entire electrical raceway system, and deliver greater value for your installation dollar. |
- |
Long Description |
Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Color, 3.548 in;90.12 mm Conduit Inner Diameter, 101.6 mm;4.000 in Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 ft 10-1/4 in Length, Made in USA, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 3-1/2 in;91 mm Trade Size, 8.6 lb/ft Weight |
- |
Product Type |
Electrical Metal Conduit |
- |
Short Description |
Electrical Metal Conduit, 3-1/2 in, 9 ft 10-1/4 in, Steel, 10 CT |
- |
Special Features |
Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job |
- |
|
Conduit Inner Diameter |
3.548 in;90.12 mm |
- |
Conduit Outer Diameter |
4.000 in;101.6 mm |
- |
package quantity |
10 CT |
- |
Standards Met |
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard |
- |
|
|
Brand |
Republic Conduit |
Conduit |
Manufacturers Part Number |
GAL312 |
- |
|
Category Description |
GRC Conduit |
IMC Conduit |
|
Trade Size |
3-1/2 in;91 mm |
- |
|
|
|
Application |
Electrical Raceway System |
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
Call nearest store for Item Price
|