Nacogdoches |
1,990 |
1,990 |
All Stores |
|
|
|
Vendor |
Conduit |
SPC |
Catalog Number |
GAL2 |
GRC2 |
Manufacturer Number |
GAL2 |
N/A |
Category |
Metallic Conduit -
GRC Conduit
|
Unassigned
|
Classification |
Rigid Galvanized Conduit
|
Rigid Galvanized Conduit
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
091111001062 |
N/A |
Weight per package |
3.52 (lbs/ft) |
0 |
Description |
GAL2 2" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Color, 2.067 In;52.50 MM Conduit Inner Diameter, 2.375 In;60.33 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 11 In Length, Made In Usa, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 2 In;53 MM Trade Size, 3.52 LB/FT Weight
|
GRC2 2" Rigid Conduit
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$9.81 (Foot) |
$9.81 (Each) |
Carton/Reel |
$98.06 (10 Feet) |
$9.81 (1 Each) |
Standard Packaging/Reel |
$5,883.54 (600 Feet) |
$9.81 (1 Each) |
|
|
Color |
Blue (Cap) |
- |
Finish |
Hot Dip Galvanized |
- |
|
|
Description |
2" RIGID CONDUIT |
2" RIGID CONDUIT |
Features |
Designed to offer superior protection, strength, safety and ductility for your most demanding wiring jobs, Republic Conduit's hot-dip galvanizing process ensures Galvite will last longer, provide thorough protection for your entire electrical raceway system, and deliver greater value for your installation dollar. |
- |
Long Description |
Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Color, 2.067 in;52.50 mm Conduit Inner Diameter, 2.375 in;60.33 mm Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 ft 11 in Length, Made in USA, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 2 in;53 mm Trade Size, 3.52 lb/ft Weight |
- |
Product Type |
Electrical Metal Conduit |
- |
Short Description |
Electrical Metal Conduit, 2 in, 9 ft 11 in, Steel, 10 CT |
- |
Special Features |
Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job |
- |
|
Conduit Inner Diameter |
2.067 in;52.50 mm |
- |
Conduit Outer Diameter |
2.375 in;60.33 mm |
- |
package quantity |
10 CT |
- |
Standards Met |
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard |
- |
|
|
Brand |
Republic Conduit |
- |
Manufacturers Part Number |
GAL2 |
- |
|
Category Description |
GRC Conduit |
RIGID GALVANIZED CONDUIT |
|
|
minimum qty |
10 |
- |
Status |
- |
Inactive |
|
|
Application |
Electrical Raceway System |