Item Comparison: GAL112, IMC112

Item

GAL112 - 1-1/2" Rigid Conduit - Conduit

GAL112
1-1/2" Rigid Conduit

$7.8309 Foot

$6,264.72 (800 Feet)

QTY:
Feet
Add
IMC112 - 1-1/2" Imc Conduit - Conduit

IMC112
1-1/2" Imc Conduit

$4.7714 Foot

$5,248.54 (1100 Feet)

QTY:
Feet
Add
Nacogdoches 1,950 0
All Stores 81,770 24,820
Vendor Conduit Conduit
Catalog Number GAL112 IMC112
Manufacturer Number GAL112 IMC112
Category Enhanced Commodity Codes - Conduit & Raceways Enhanced Commodity Codes - Conduit & Raceways
Classification Rigid Galvanized Conduit Imc
UNSPSC - -
UPC/EAN/GTIN 78541600105 091111000058
Weight per package 2.58 (lbs/ft) 1.82 (lbs/ft)
Description GAL112 1-1/2" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Color, 1.610 In;40.89 MM Conduit Inner Diameter, 1.900 In;48.26 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 11 In Length, Made In Usa, Steel Material, 30 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1-1/2 In;41 MM Trade Size, 2.58 LB/FT Weight
IMC112 1-1/2" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 1.875 to 1.890 In;47.63 to 48.01 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1-1/2 In;41 MM Trade Size, 0.090 to 0.105 In;2.29 to 2.67 MM Wall Thickness, 1.82 LB/FT Weight
Minimum Order QTY 10 Units 10 Units
Unit/Foot $7.83 (Foot) $4.77 (Foot)
Carton/Reel $234.93 (30 Feet) $47.71 (10 Feet)
Standard Packaging/Reel $6,264.72 (800 Feet) $5,248.54 (1100 Feet)
Material Steel Flat Rolled Steel
Color Black (Cap) Yellow (Cap)
Finish Hot Dip Galvanized Electro Galvanized
Length 9 ft 11 in 9 ft 11 in
Description 1-1/2" RIGID CONDUIT 1-1/2" IMC CONDUIT
Features Designed to offer superior protection, strength, safety and ductility for your most demanding wiring jobs, Republic Conduit's hot-dip galvanizing process ensures Galvite will last longer, provide thorough protection for your entire electrical raceway system, and deliver greater value for your installation dollar. Republic Conduit’s IMC is made from high-quality flat-rolled steel and produced using an electric resistance welding process followed by electro-galvanizing. The finished pipe is uniform in outside diameter size, wall thickness, and ductility. A great and lighter alternative to our heavier Galvite (R) Rigid Steel Conduit, Republic Conduit's IMC can be utilized to install a magnetically shielded and grounded electrical wiring system quickly and cost-effectively. Republic Conduit’s IMC meets the same corrosi
Long Description Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Color, 1.610 in;40.89 mm Conduit Inner Diameter, 1.900 in;48.26 mm Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 ft 11 in Length, Made in USA, Steel Material, 30 CT Package Quantity, Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 1-1/2 in;41 mm Trade Size, 2.58 lb/ft Weight Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 1.875 to 1.890 in;47.63 to 48.01 mm Conduit Outer Diameter, Electro Galvanized Finish, 9 ft 11 in Length, Made in USA, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 1-1/2 in;41 mm Trade Size, 0.090 to 0.105 in;2.29 to 2.67 mm Wall Thickness, 1.82 lb/ft Weight
Product Type Electrical Metal Conduit Intermediate Metal Conduit
Short Description Electrical Metal Conduit, 1-1/2 in, 9 ft 11 in, Steel, 30 CT Intermediate Metal Conduit, 1-1/2 in, 9 ft 11 in, Flat Rolled Steel, 10 CT
Special Features Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Electric Resistant;Corrosion Resistant
Conduit Inner Diameter 1.610 in;40.89 mm -
Conduit Outer Diameter 1.900 in;48.26 mm 1.875 to 1.890 in;47.63 to 48.01 mm
package quantity 30 CT 10 CT
Standards Met UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
Wall Thickness - 0.090 to 0.105 in;2.29 to 2.67 mm
Made in USA yes yes
Brand Republic Conduit Republic Conduit
Manufacturers Part Number GAL112 IMC112
Category Description GRC Conduit IMC Conduit
Trade Size 1-1/2 in;41 mm 1-1/2 in;41 mm
minimum qty 10 10
Weight 2.58 lb/ft 1.82 lb/ft
Application Electrical Raceway System Grounded Electrical Wiring System
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat