Item Comparison: G1SDB, JD

Item

G1SDB - 1/2-1" Direct Burial Bronze Ground Clamp - Nsi

G1SDB
1/2-1" Direct Burial Bronze Ground Clamp

$9.8279 Each

$196.56 (20 Each)

QTY:
Each
Add
JD - 1/2-1" Direct Burial Bronze Ground Clamp - Blackburn Grounding

JD
1/2-1" Direct Burial Bronze Ground Clamp

$10.7867 Each

$1,078.67 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3,736 64
Vendor Nsi Blackburn Grounding
Catalog Number G1SDB JD
Manufacturer Number G-1-S DB JD
Category Line Construction Material - Ground Rods & Grounding System Line Construction Material - Ground Rods & Grounding System
Classification Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 46182103 - Grounding hardware 39121613 - Grounding devices or assemblies
UPC/EAN/GTIN 00662381010087 00783786801053
Weight per package 0.28 (lbs/each) 0.189 (lbs/each)
Description G1SDB 1/2-1" Direct Burial Bronze Ground Clamp
Ground Clamp, 2.28 In Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.65 In Overall Width, 1.4 In Overall Height, 1/2 to 1 In Ips Size, #2 Awg Conductor Size, 0.28 LB
JD 1/2-1" Direct Burial Bronze Ground Clamp
Cast Bronze Ground Clamp For Wire Range 10 - 2, Water Pipe Size 1/2-1 Inch, Rated For Direct Burial
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.83 (Each) $10.79 (Each)
Carton/Reel $9.83 (1 Each) $1,078.67 (100 Each)
Standard Packaging/Reel $196.56 (20 Each) $1,078.67 (100 Each)
Conductor Size #2 AWG -
insulation - No
Material Silicon Bronze (Body);Stainless Steel (Screw) -
Clamp Material 10 SOL - 2 STR -
Conductor Material - Bronze
Insulation Material Silicon Bronze -
Overall Length 2.28 in -
Description 1/2-1" DIRECT BURIAL BRONZE GROUND CLAMP 1/2-1" DIRECT BURIAL BRONZE GROUND CLAMP
extra long description NSI G-1-SDB Ground Clamp HD 2 1/2-4 ABB JD GRD CLAMP FOR DIR BURIAL 2 S
Features Direct Burial Bronze Ground Clamp 1/2" - 1" Conduit, 2 STR Ground Wire Max, cULus. -
Long Description Ground Clamp, 2.28 in Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.65 in Overall Width, 1.4 in Overall Height, 1/2 to 1 in IPS Size, #2 AWG Conductor Size, 0.28 lb Cast Bronze Ground Clamp for Wire Range 10 - 2, Water Pipe Size 1/2-1 Inch, Rated for Direct Burial
Product Type Ground Clamp GRD Clamp For Dir Burial 2 STR-10 S
Short Description Ground Clamp HD, 1/2 to 1 in, DB Rated -
Special Features 1/2 to 1 in Water Pipe - 304 Stainless Steel Screws High-strength, high conductivity copper alloy (over 80 percent copper)
accessory type Ground Clamp -
for use with Grounding Wire -
IPS Size 1/2 to 1 in -
Overall Height 1.4 in -
Overall Width 0.65 in -
package quantity 1 CT;20 PK -
Standards Met UL;CSA;cULus -
Warranty 1 YEAR -
Made in USA yes -
Brand NSi Blackburn / EZGROUND
Manufacturers Part Number G-1-SDB -
Category Description SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type Heavy Duty Direct Burial Ground Clamp GROUND CLAMP
Weight 0.28 lb -
Application Grounding Wire -
standard cULus UL E3060
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat