Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
FSC2 |
FSC175 |
Manufacturer Number |
FSC2 |
FSC175 |
Category |
Steel -
FS & FD Type Boxes & Covers
|
Steel -
FS & FD Type Boxes & Covers
|
Classification |
FS Boxes and Covers
|
FS Boxes and Covers
|
UNSPSC |
39121315 - Cast device box
|
39121315 - Cast device box
|
UPC/EAN/GTIN |
00782274410708 |
00781381343701 |
Weight per package |
2.42 (lbs/each) |
2.22 (lbs/each) |
Description |
FSC2 1G FS-Dev Box, 3/4"
Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint, Shallow, 3/4 In Trade Size, 2 Hubs, 3/4 In Hub Size, End Hub Location, 2.75 In Width, 6.03 In Height, Surface Mount, 2.42 LB/Ea
|
FSC175 1G Mall FSC Box
Device Box, Shallow, 3/4 In Trade Size, Threaded Connection, 18 Cu.In Capacity, 1 Gang, 2 Hubs, 3/4 In Hub Size, 2.81 In Width, 5.88 In Height, Box Mount, 2.22 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$50.86 (Each) |
$39.11 (Each) |
Carton/Reel |
$254.30 (5 Each) |
$391.10 (10 Each) |
Standard Packaging/Reel |
$254.30 (5 Each) |
$391.10 (10 Each) |
|
Hub Location |
End |
- |
Material |
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy |
Malleable Iron |
Number of Gangs |
1 |
1 |
Number of Hubs |
2 |
2 |
Shape |
Shallow |
Shallow |
|
Finish |
Electrogalvanized and Aluminum Acrylic Paint |
- |
|
Height |
6.03 in |
5.88 in |
Hub Size |
3/4 in |
3/4 in |
Size |
3/4 in |
3/4 |
Width |
2.75 in |
2.81 in |
|
Description |
1G FS-DEV BOX, 3/4" |
1G MALL FSC BOX |
extra long description |
CRS-H FSC2 3/4 THRUFEED CST IRON BX |
APP FSC175 3/4 TYPE FSC THREAD UNIL |
Features |
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a |
- |
Long Description |
Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint, Shallow, 3/4 in Trade Size, 2 Hubs, 3/4 in Hub Size, End Hub Location, 2.75 in Width, 6.03 in Height, Surface Mount, 2.42 lb/EA |
Device Box, Shallow, 3/4 in Trade Size, Threaded Connection, 18 cu.in Capacity, 1 Gang, 2 Hubs, 3/4 in Hub Size, 2.81 in Width, 5.88 in Height, Box Mount, 2.22 lb/EA |
Product Type |
Device Box |
3/4 Type FSC Thread Unilet |
Short Description |
FS Device Box, 3/4 in, Single Gang, Steel |
FS Device Box, 3/4 in, Shallow, Steel, 2 Hubs |
Special Features |
Configuration Type FSC, With Mounting Lug and Ground Screw, Dimension 2-3/4 In Width X 1-7/8 In Depth X 6-1/32 In Height |
Corrosion Resistant;Weatherproof;Rain Tight;Dust Tight |
|
Box Style |
Single Gang |
- |
Cable Entry |
(1) Each End |
(2) 3/4 IN Hub |
Connection Type |
- |
Threaded |
dimensions |
6.0300 IN X 1.8800 IN X 2.7500 IN |
- |
for use with |
Threaded Rigid and IMC Conduit |
Threaded Metal Conduit;IMC Conduit |
includes |
Ground Screw |
Internal Ground Screw |
Knockouts |
- |
FALSE |
Mounting Type |
Surface Mount |
Box Mount |
number of outlet |
- |
2 |
package quantity |
5 CT |
10 CT |
Standards Met |
UL 514;CSA C22.2;ANSI C33.84;Federal Specification W-C-5860 |
UL 514 A;UL File Number E2527;CSA C22.2 No. 18.1;CSA 001472 Certified;NEMA FB-1 |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
FSC2 |
FSC175 |
|
Category Description |
FS BOXES AND COVERS |
FS BOXES AND COVERS |
Type |
DEVICE BOX |
FSC Shallow Depth 1-Gang Cast Device Box |
|
|
Weight |
2.42 lb/EA |
2.22 lb/EA |
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Wiring Device;Conductor;Indoor or Outdoor |
Capacity |
- |
18 cu.in |
Mounting |
FLUSH |
- |
standard |
UL 514, CSA C22.2, Federal Specification W-C-5860 |
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1 |