Item Comparison: CWDFS2, FS2

Item

CWDFS2 - Starter 18" 15WATT/24" 20WATT Bulb - Eaton

CWDFS2
Starter 18" 15WATT/24" 20WATT Bulb

$3.25 Each

$3,250.00 (1000 Each)

QTY:
Each
Add
FS2 - Starter Floures 14, 15+20W 2 Pins - Legrand-Pass & Seymour

FS2
Starter Floures 14, 15+20W 2 Pins

$4.154 Each

$415.40 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,176 435
Vendor Eaton Legrand-Pass & Seymour
Catalog Number CWDFS2 FS2
Manufacturer Number CWD-FS-2 FS2
Category Enhanced Commodity Codes - Wiring Devices Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification Miscellaneous Residential Devices Miscellaneous Residential Devices
UNSPSC 39121406 - Electrical receptacles 39101901 - Fluorescent ballast
UPC/EAN/GTIN 00032664713378 00785007951813
Weight per package 0.013 (lbs/each) 0.0314 (lbs/each)
Description CWDFS2 Starter 18" 15WATT/24" 20WATT Bulb
Bryant FS2A|Eatonwd CWDFS2|Eatonwd CWD-FS-2|Hublwiring FS2|Leviton 13886|Passseymor FS2
FS2 Starter Floures 14, 15+20W 2 Pins
Fluorescent Starter, 14 W/15 W/20 W, Nylon Material, Gray, 1.5 In Length, 0.7 In Width, 0.7 In Height, 0.03 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.25 (Each) $4.15 (Each)
Carton/Reel $81.25 (25 Each) $4.15 (1 Each)
Standard Packaging/Reel $3,250.00 (1000 Each) $415.40 (100 Each)
amperage rating STRGHT BLADE PLG&CONNEC -
Material - Nylon
Wattage - 14 W;15 W;20 W
Color STRGHT BLADE PLG&CONNEC Gray
Height - 0.7 in
Length - 1.5 in
Width - 0.7 in
Description STARTER 18" 15WATT/24" 20WATT BULB STARTER FLOURES 14,15+20W 2 PINS
extra long description EWD CWD-FS-2 Starter 18" 15Watt/24" P&S FS2 STARTER FLOURES 14,15+20W 2
Features - Glow Switch Starter without reset, 2 pins, 14, 15 and 20 watt
Long Description Bryant FS2A|EatonWD CWDFS2|EatonWD CWD-FS-2|HublWiring FS2|Leviton 13886|PassSeymor FS2 Fluorescent Starter, 14 W/15 W/20 W, Nylon Material, Gray, 1.5 in Length, 0.7 in Width, 0.7 in Height, 0.03 lb
Product Type Starter 18" 15WATT/24" 20WATT Bulb Starter Floures 14, 15+20W 2 Pins
Short Description - Fluorescent Starter, Nylon, Industrial
Special Features Fluorescent Lamp Holdrs -
media - Yes
package quantity - 1 CT:100 Pk
Standards Met - RoHS Compliant;CSA Listed;UL Listed
Made in USA - yes
Brand Eaton LEGRAND-PASS & SEYMOUR
Manufacturers Part Number CWD-FS-2 FS2
sub brand STRGHT BLADE PLG&CONNEC Pass & Seymour
Category Description Miscellaneous residential devices Miscellaneous residential devices
Type COMMERCIAL -
Manufacturer Status Inactive -
Weight - 0.03 lb
Application STRGHT BLADE PLG&CONNEC Industrial
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat