Item Comparison: FS1504, FS1504

Item

FS1504 - 4' Advent Fiberglass Stepladder - Louisville

FS1504
4' Advent Fiberglass Stepladder

$131.32 Each

$131.32 (1 Each)

QTY:
Each
Add
FS1504 - 4' Advent Fiberglass Stepladder - SPC

FS1504
4' Advent Fiberglass Stepladder

$133.11 Each

$133.11 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 152 5
Vendor Louisville SPC
Catalog Number FS1504 FS1504
Manufacturer Number FS1504 FS1504
Category Hand Tools & Hydraulic Tools - Hand Tools - Ladders Unassigned
Classification Ladders Ladders
UNSPSC 30191501 - Ladders -
UPC/EAN/GTIN 00728865200105 N/A
Weight per package 14 (lbs/each) 14 (lbs/each)
Description FS1504 4' Advent Fiberglass Stepladder
Advent Fiberglass Stepladder, 300 LB Load Rating, 28.643 In Base Spread, 19-3/8 In Base Width, 45.823 In (Open Height);49.727 In (Closed Length) Overall Height, 3 In Rung Width, 3 In Step Depth, 3 Steps, 15 LB
FS1504 4' Advent Fiberglass Stepladder
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $131.32 (Each) $133.11 (Each)
Carton/Reel $131.32 (1 Each) $133.11 (1 Each)
Standard Packaging/Reel $131.32 (1 Each) $133.11 (1 Each)
Material Fiberglass -
Description 4' ADVENT FIBERGLASS STEPLADDER 4' ADVENT FIBERGLASS STEPLADDER
Features This Louisville 4 foot non-conductive fiberglass step ladder has a load capacity of 300lbs, rated ANSI Type IA. This ladder is equipped with the new and innovative Raptor Top with magnet and multiple tool slots, SHOX impact absorption system, new Raptor boots with non-marring bonded tread mechanically fastened to the upper boot to create a secure slip-resistant footing, inside spreader braces, wide back braces, and double-rivet step construction. The Louisville FS1504 step ladder meets or exceeds the safet -
Long Description Advent Fiberglass Stepladder, 300 lb Load Rating, 28.643 in Base Spread, 19-3/8 in Base Width, 45.823 in (Open Height);49.727 in (Closed Length) Overall Height, 3 in Rung Width, 3 in Step Depth, 3 Steps, 15 lb -
Product Type Advent Stepladder -
Short Description Advent Stepladder, Fiberglass, 300 lb, 19-3/8in, 45.823 in (Open Height);49.727 in (Closed Length), 3 in -
Special Features SHOX imapct absorption system, ProTop -versatile & durable, Da Boot, Double Rivet Step Construction -
Base Spread 28.643 in -
Base Width 19-3/8 in -
Load Capacity 300 lbs -
number of steps 3 -
Overall Height 45.823 in (Open Height);49.727 in (Closed Length) -
Rung Width 3 in -
Standards Met ANSI, OSHA, CSA -
Step Depth 3 in -
Step Height 51869 -
Brand Louisville Ladder -
Manufacturers Part Number FS1504 FS1504
Category Description LADDERS LADDERS
Type T IA -
Weight 15 lb -
Application Indoor -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat