Item Comparison: FRSR30, ECSR30

Item

FRSR30 - 30A 600V TD Class RK5 Dual Elem Fuse-Fusetron - Eaton

FRSR30
30A 600V TD Class RK5 Dual Elem Fuse-Fusetron

$29.95 Each

$299.50 (10 Each)

QTY:
Each
Add
ECSR30 - Ul Class RK-5 Time Delay - Eaton

ECSR30
Ul Class RK-5 Time Delay

$36.06 Each

$360.60 (10 Each)

QTY:
Each
Add
Nacogdoches 15 0
All Stores 831 23
Vendor Eaton Eaton
Catalog Number FRSR30 ECSR30
Manufacturer Number FRS-R-30 ECSR30
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121606 - Cartridge fuses 39121606 - Cartridge fuses
UPC/EAN/GTIN 00051712508346 00782634508342
Weight per package 0.16 (lbs/each) 0.16 (lbs/each)
Description FRSR30 30A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 30 A, 600 V Ac;300 V DC, Ferrule Terminal, 0.81 In Diameter, 5 In Overall Length, 0.16 LB
ECSR30 Ul Class RK-5 Time Delay
Eaton Edison Ecsr Fuse, Time-Delay Current-Limiting Fuse, Superior Overload and Cycling Capabilities, 30 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 10 Sec At 500%, 200 Kaic, Standard, 600 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.95 (Each) $36.06 (Each)
Carton/Reel $299.50 (10 Each) $360.60 (10 Each)
Standard Packaging/Reel $299.50 (10 Each) $360.60 (10 Each)
amperage rating 30 A 30 A
connection Ferrule End X Ferrule End Ferrule End X Ferrule End
Current Rating 30 A -
interrupt rating 200 kAIC (RMS Symmetrical):20 kAIC (DC) 200 kAIC
Terminal Type Ferrule -
Voltage Rating 600 V ac;300 V dc 600 V
Diameter 0.81 in -
Overall Length 5 in -
Size 0.81 In Diameter X 5.00 In Length 0.81 In Diameter X 5.00 In Length
Description 30A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON UL CLASS RK-5 TIME DELAY
extra long description BUSS FRS-R-30 FUSETRON DUAL ELEMENT BUSS ECSR30 UL CLASS RK-5 TIME DELA
Features Advanced protection, energy efficient Class RK5 dual-element, current-limiting, time-delay fuses with optional open fuse indication on select ratings. Time-delay — 10 second (minimum) at 500% of rated current. Edison's UL Class RK5 dual-element, time-delay fuses provide economical solutions to overcurrent protectioni. Available in both 250Vac and 600Vac, with 200kA RMS Sym interrupting ratings and sizes ranging from 0 to 600 amp.
Long Description Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 30 A, 600 V ac;300 V dc, Ferrule Terminal, 0.81 in Diameter, 5 in Overall Length, 0.16 lb Eaton Edison ECSR fuse, Time-delay current-limiting fuse, Superior overload and cycling capabilities, 30 A, Dual, Class RK5, Non-indicating, Ferrule end x ferrule end, 10 sec at 500%, 200 kAIC, Standard, 600 V
Product Type Fusetron Dual Element Fuse Class RK5 Ul Class RK-5 Time Delay
Short Description Fusetron Fuse, 30 A, 600 VAC/300 V dc, Time Delay, RK5 Class -
Special Features NOT RENEWABLE Finger safe, non-indicating
class Class RK5 Class RK5
Connection Type Ferrule End x Ferrule End -
dimensions 11.6300 IN X 2.3400 IN X 2.3400 IN 11.6300 IN X 2.3400 IN X 2.3400 IN
element Dual Dual
Fuse Class RK5 Class -
Fuse Type Dual Element -
media Yes Yes
package quantity 10 CT -
Response Time 10 s @ 500% 10 S at 500%
Standards Met UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified -
type of indicators - Non-Indicating
Made in USA yes -
Brand Eaton Eaton
Manufacturers Part Number FRS-R-30 ECSR30
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type FUSE FUSE
Status - Inactive
Weight 0.16 lb -
Application Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards Ind Facilities & Factories - Facility: Safety and Security Systems
standard CE Marked CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat