Item Comparison: ECSR1712, FRSR1712

Item

ECSR1712 - 17-1/2A 600V Class RK5 Time Delay CL Fuse - Edison

ECSR1712
17-1/2A 600V Class RK5 Time Delay CL Fuse

$22.42 Each

$224.20 (10 Each)

QTY:
Each
Add
FRSR1712 - 17-1/2A 600V TD Class RK5 Dual Elem Fuse-Fusetron - Eaton Bussmann Series

FRSR1712
17-1/2A 600V TD Class RK5 Dual Elem Fuse-Fusetron

$29.95 Each

$299.50 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 324 6
Vendor Edison Eaton Bussmann Series
Catalog Number ECSR1712 FRSR1712
Manufacturer Number ECSR17.5 FRS-R-17-1/2
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121606 - Cartridge fuses
UPC/EAN/GTIN 00782634508311 00051712508315
Weight per package 0.17 (lbs/each) 0.16 (lbs/each)
Description ECSR1712 17-1/2A 600V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 17.5 A, 600 V Ac, Ferrule Terminal, 0.81 In Diameter, 5 In Overall Length, 0.50 LB
FRSR1712 17-1/2A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRS-R, Time-Delay, Dual-Element, Current Limiting Fuse, 17.5 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 600 Vac and 20 Ka At 300 VDC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $22.42 (Each) $29.95 (Each)
Carton/Reel $22.42 (1 Each) $299.50 (10 Each)
Standard Packaging/Reel $224.20 (10 Each) $299.50 (10 Each)
amperage rating - 17.5 A
Characteristics 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT -
connection - Ferrule End X Ferrule End
Current Rating 17.5 A -
interrupt rating 200 kAIC 200 kAIC at 600 Vac20 kAIC at 300 Vdc
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) -
Terminal Type Ferrule -
Voltage Rating 600 V ac 600 Vac, 300 Vdc
Diameter 0.81 in -
Length 5 INCH -
Overall Length 5 in -
Size - 0.81 In Diameter X 5.00 In Length
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating -
Commodity Description DUAL ELEMENT FUSES -
Description 17-1/2A 600V CLASS RK5 TIME DELAY CL FUSE 17-1/2A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
extra long description CLASS RK5 TYPE; 5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 0.81 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 17.5 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL BUSS FRS-R-17-1/2 FUSETRON DUAL ELE
Features These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Long Description Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 17.5 A, 600 V ac, Ferrule Terminal, 0.81 in Diameter, 5 in Overall Length, 0.50 lb Eaton Bussmann Series Class RK5 fuse, FRS-R, time-delay, dual-element, current limiting fuse, 17.5 A, non-indicating fuse, interrupting rating of 200 kA at 600 Vac and 20 kA at 300 Vdc
Product Type Time Delay Power Fuse Fusetron Dual Element Fuse Class RK5
Short Description Power Fuse, 17.5 A, 600 VAC/300 V dc, Time Delay, RK5 Class -
Special Features - Renewable
class - Class RK5
Connection Type Ferrule End x Ferrule End -
dimensions - 5.0000 IN X 0.8100 IN X 0.8100 IN
element - Dual
Fuse Class RK5 Class -
Fuse Type Ferrule -
media - Yes
package quantity 10 CT -
Response Time 10 s @ 500% 10 S at 500%
Standards Met UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E162363 CSA Certified;HRCI-R C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified -
Made in USA yes -
Brand EDISON Eaton
Manufacturers Part Number ECSR17.5 FRS-R-17-1/2
Model ECSR -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 FUSE
Manufacturer Status Non-Stock -
Weight 0.50 lb;0.28 kg -
Application AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load Ind Facilities & Factories - Facility: Safety and Security Systems
Approval UL, CSA C22.2, CE -
standard - CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat