Nacogdoches |
23 |
23 |
All Stores |
|
|
|
Vendor |
3M |
3M |
Catalog Number |
FP3011448 |
FP3011448BLACK |
Manufacturer Number |
FP0.250BK48"S |
7100007366 |
Category |
Solderless Connectors -
Splicing & Terminating Kits
|
Solderless Connectors -
Splicing & Terminating Kits
|
Classification |
Heat/Cold Shrink
|
Heat/Cold Shrink
|
UNSPSC |
31201500 - Tape
|
31201500 - Tape
|
UPC/EAN/GTIN |
00051128595770 |
00051128595770 |
Weight per package |
0.0659 (lbs/each) |
0.07 (lbs/each) |
Description |
FP3011448 Thin-Wall Heat Shrink Tubing, 1/4 - 48", BK
Heat Shrink Tube, Black Insulation Color, -67 °F Operating Temperature, +275 °F Operating Temperature, 48 In Overall Length, 600 V, 0.07 LB
|
FP3011448BLACK Thin-Wall Heat Shrink Tubing, 1/4 - 48", BK
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.27 (Each) |
$4.27 (Each) |
Carton/Reel |
$51.24 (12 Each) |
$4.27 (1 Each) |
Standard Packaging/Reel |
$51.24 (12 Each) |
$51.24 (12 Each) |
|
|
|
Description |
HEAT SHRINK THIN-WALL TUBING 1/4-48"-BLACK-12PC |
THIN-WALL HEAT SHRINK TUBING, 1/4 - 48", BK |
extra long description |
3M 7100007366 3M™ Heat Shrink Thin- |
3M 7100007366 3M™ Heat Shrink Thin- |
Features |
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees |
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees |
Long Description |
Heat Shrink Tube, Black Insulation Color, -67 °F Operating Temperature, +275 °F Operating Temperature, 48 in Overall Length, 600 V, 0.07 lb |
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection. |
Product Type |
Heat Shrink Tube |
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301 |
Short Description |
1/4" Heat Shrink Tubing, Flexible Polyolefin, Black |
- |
Special Features |
Flexible, Polyolefin |
Flexible, Polyolefin |
|
Maximum Operating Temperature |
+275 °F |
- |
Maximum Voltage Rating |
600 V |
- |
Minimum Operating Temperature |
-67 °F |
- |
package quantity |
1 CT;12 PK |
- |
Standards Met |
Ul;CSA |
- |
|
Brand |
3M |
3M |
Manufacturers Part Number |
FP301-1/4-48"-BLACK-12 PCS |
7100007366 |
|
Category Description |
HEAT/COLD SHRINK |
HEAT/COLD SHRINK |
Type |
Single (Thin) Wall |
Single (Thin) Wall |
|
|
|
standard |
UL, CSA, ABS |
UL, CSA, ABS |