Item Comparison: 632X112FHPMSZJ, FM632112

Item

632X112FHPMSZJ - 6-32 X 1-1/2 Flat Head Phillip M/S Zinc - Peco Fasteners

632X112FHPMSZJ
6-32 X 1-1/2 Flat Head Phillip M/S Zinc

$0.1038 Each

$249.12 (2400 Each)

QTY:
Each
Add
FM632112 - #6-32 X 1-1/2'' Slotted FH Machine Screw - LH Dottie

FM632112
#6-32 X 1-1/2'' Slotted FH Machine Screw

$0.088 Each

$8.80 (100 Each)

QTY:
Each
Add
Nacogdoches 0 200
All Stores 25,500 13,500
Vendor Peco Fasteners LH Dottie
Catalog Number 632X112FHPMSZJ FM632112
Manufacturer Number 632X112FHPMSZJ FM632112
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161513 - Flathead screws 31161504 - Machine screws
UPC/EAN/GTIN 00705591024892 00781002650102
Weight per package 0.0047 (lbs/each) 0.0059 (lbs/each)
Description 632X112FHPMSZJ 6-32 X 1-1/2 Flat Head Phillip M/S Zinc
Machine Screw, Flat Head, 1-1/2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Phillips Drive, 0.47 LB
FM632112 #6-32 X 1-1/2'' Slotted FH Machine Screw
Machine Screw, Steel, Flat Head, 1-1/2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Slotted Drive, 0.01 LB
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.10 (Each) $0.09 (Each)
Carton/Reel $10.38 (100 Each) $8.80 (100 Each)
Standard Packaging/Reel $249.12 (2400 Each) $8.80 (100 Each)
Material - Steel
Finish Zinc Plated Zinc Plated
Diameter #6 AWG #6 AWG
Length 1-1/2 in 1-1/2
Size - #6-32 x 1-1/2 IN
Description 6-32 X 1-1/2 FLAT HEAD PHILLIP M/S ZINC #6-32 X 1-1/2'' SLOTTED FH MACHINE SCREW
extra long description PECO 632X112FHPMSZJ 6-32X1-1/2 FLTH DOTTIE FM632112 6/32 X 1-1/2" Flat
Features - Invincibox upto 2 Inch
Long Description Machine Screw, Flat Head, 1-1/2 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, Phillips Drive, 0.47 lb Machine Screw, Steel, Flat Head, 1-1/2 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, Slotted Drive, 0.01 lb
Product Type 6-32X1-1/2 Flthead Philip M/S Zinc 02489 Machine Screw
Short Description Machine Screw, Zinc Plated, 1-1/2 in, #6-32, #6 Machine Screw, Round Head Slotted, Steel, Zinc Plated, 1-1/2 in, #6-32, #6
Special Features - Features: Invincibox upto 2 Inch
Drive Type Phillips Slotted
Head Style Flat Flat
Head Type Phillips FLAT
package quantity 100 JR 100 CT
Thread Size #6-32 #6-32
Thread Type - UNC
Brand Peco Fasteners, Inc. LH DOTTIE
Manufacturers Part Number 632X112FHPMSZJ FM632112
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MACHINE SCREW MACHINE SCREW
minimum qty 100 100
Weight 0.47 lb 0.01 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat