Nacogdoches |
200 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
SPC |
Catalog Number |
FM6321 |
JFMS61Z |
Manufacturer Number |
FM6321 |
N/A |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161504 - Machine screws
|
-
|
UPC/EAN/GTIN |
00781002650065 |
N/A |
Weight per package |
0.0048 (lbs/each) |
0 |
Description |
FM6321 #6-32 X 1'' Slotted FH Machine Screw
Machine Screw, Steel, Flat Head, 1 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Slotted Drive, 0.38 LB
|
JFMS61Z Jar 6 - 32 X 1 Flat Slot Machine Screw Zinc
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.05 (Each) |
$0.00 (Each) |
Carton/Reel |
$5.47 (100 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$5.47 (100 Each) |
$0.00 (100 Each) |
|
|
|
Diameter |
#6 AWG |
- |
Length |
1 |
- |
Size |
#6-32 x 1 IN |
- |
|
Description |
#6-32 X 1'' SLOTTED FH MACHINE SCREW |
JAR 6 - 32 X 1 FLAT SLOT MACHINE SCREW ZINC |
extra long description |
DOTTIE FM6321 6-32 X 1 Flat Head Sl |
- |
Features |
Invincibox upto 2 Inch |
- |
Long Description |
Machine Screw, Steel, Flat Head, 1 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, Slotted Drive, 0.38 lb |
- |
Product Type |
Machine Screw |
- |
Short Description |
Machine Screw, Flat Head Slotted, Steel, Zinc Plated, 1 in, #6-32, #6 |
- |
Special Features |
Features: Invincibox upto 2 Inch |
- |
|
Drive Type |
Slotted |
- |
Head Style |
Flat |
- |
Head Type |
FLAT |
- |
package quantity |
100 CT |
- |
Thread Size |
#6-32 |
- |
Thread Type |
UNC |
- |
|
Brand |
LH DOTTIE |
- |
Manufacturers Part Number |
FM6321 |
- |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MACHINE SCREW |
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
Call nearest store for Item Price
|