Nacogdoches |
0 |
200 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
632X1FHPMSZJ |
FM6321 |
Manufacturer Number |
632X1FHPMSZJ |
FM6321 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161513 - Flathead screws
|
31161504 - Machine screws
|
UPC/EAN/GTIN |
00705591024854 |
00781002650065 |
Weight per package |
0.0035 (lbs/each) |
0.0048 (lbs/each) |
Description |
632X1FHPMSZJ 6-32 X 1 Flat Head Phillip M/S Zinc
6-32 X 1 Flat Head Phillip Machine Screw Zinc Plated
|
FM6321 #6-32 X 1'' Slotted FH Machine Screw
Machine Screw, Steel, Flat Head, 1 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Slotted Drive, 0.38 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.08 (Each) |
$0.05 (Each) |
Carton/Reel |
$8.43 (100 Each) |
$5.47 (100 Each) |
Standard Packaging/Reel |
$202.32 (2400 Each) |
$5.47 (100 Each) |
|
|
|
Diameter |
- |
#6 AWG |
Length |
- |
1 |
Size |
- |
#6-32 x 1 IN |
|
Description |
6-32 X 1 FLAT HEAD PHILLIP M/S ZINC |
#6-32 X 1'' SLOTTED FH MACHINE SCREW |
extra long description |
PECO 632X1FHPMSZJ 6-32X1 FLAT HEAD |
DOTTIE FM6321 6-32 X 1 Flat Head Sl |
Features |
- |
Invincibox upto 2 Inch |
Long Description |
6-32 X 1 FLAT HEAD PHILLIP MACHINE SCREW ZINC PLATED |
Machine Screw, Steel, Flat Head, 1 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, Slotted Drive, 0.38 lb |
Product Type |
6-32X1 Flat Head Phillip M/S Zinc 02485 |
Machine Screw |
Short Description |
- |
Machine Screw, Flat Head Slotted, Steel, Zinc Plated, 1 in, #6-32, #6 |
Special Features |
- |
Features: Invincibox upto 2 Inch |
|
Drive Type |
- |
Slotted |
Head Style |
- |
Flat |
Head Type |
Phillips |
FLAT |
package quantity |
- |
100 CT |
Thread Size |
- |
#6-32 |
Thread Type |
- |
UNC |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
632X1FHPMSZJ |
FM6321 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MACHINE SCREW |
MACHINE SCREW |