Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Lumark |
Catalog Number |
FLSL20N50ABZ2PAC |
LSF25KNPC |
Manufacturer Number |
ASD-FLSL-20N50A-BZ-2PACK |
LSF25-KN-PC |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
-
|
39111611 - Flood light
|
UPC/EAN/GTIN |
810128112062 |
00080083267705 |
Weight per package |
0.9 (lbs/each) |
2.14 (lbs/each) |
Description |
FLSL20N50ABZ2PAC *Delisted* 20W Led Slim Flood 5K BRZ KNK 1874LM
|
LSF25KNPC 11/15/22/25W Led Flood 3K/4K/5K Knuckle Mount
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 Cri, 120-347V, 50-60 HZ, Selectable Lumens 1700-2500-3500-4000 / 11-15-22-25W, Selectable Dusk-to-Dawn Button-Type Photocontrol, Knuckle
|
|
Minimum Order QTY |
2 Units |
1 Unit |
Unit/Foot |
$11.83 (Each) |
$55.99 (Each) |
Carton/Reel |
$23.66 (2 Each) |
$55.99 (1 Each) |
Standard Packaging/Reel |
$23.66 (2 Each) |
$55.99 (1 Each) |
|
amperage rating |
- |
0.072A @347V |
Lamp Type |
- |
LED |
Voltage Rating |
- |
120-347V |
|
Size |
- |
8.54 IN Length 2.0 IN Width 9.65 IN Height |
|
Description |
- |
11/15/22/25W LED FLOOD 3K/4K/5K KNUCKLE MOUNT |
extra long description |
- |
CLS LSF25-KN-PC CCT SELECT FLOOD, 2 |
Long Description |
- |
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 CRI, 120-347V, 50-60 Hz, Selectable Lumens 1700-2500-3500-4000 / 11-15-22-25W, Selectable Dusk-to-Dawn Button-type photocontrol, Knuckle |
Product Type |
- |
CCT Select Flood, 25W, KNC, PC |
Special Features |
- |
Available in 3 housing sizes and multiple lumen packages |
|
Fixture Type |
- |
FLOODLIGHT |
lumens |
- |
1700-2500-3500-4000 |
|
Brand |
- |
LUMARK |
Manufacturers Part Number |
ASD-FLSL-20N50A-BZ-2PACK |
LSF25-KN-PC |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
- |
FLOODLIGHT |
|
|
Application |
- |
lighting |
Mounting |
- |
KNUCKLE |
standard |
- |
ISO Certified;DLC Qualified;1.5G Vibration Rated;FCC Class A;IP65 Rated;UL Listed;RoHS Compliant |