Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Lumark |
Catalog Number |
FLSL200N50YBK |
LSF120TRPC |
Manufacturer Number |
ASD-FLSL-200N50Y-BK |
LSF120-TR-PC |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
-
|
39111611 - Flood light
|
UPC/EAN/GTIN |
819201027309 |
00080083267804 |
Weight per package |
4.54 (lbs/each) |
12.67 (lbs/each) |
Description |
FLSL200N50YBK *Delisted* 200W Led Slim Flood 5K 21404LM Yoke BLK
|
LSF120TRPC 50/70/90/120W Led Flood 3K/4K/5K Trunnion Mount
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 Cri, 120-347V, 50-60 HZ, Selectable Lumens 5000-6500-8000-10, 000 / 25-35-45-65W, Selectable Dusk-to-Dawn Button-Type Photocontrol, Trunnion
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$67.61 (Each) |
$148.99 (Each) |
Carton/Reel |
$135.22 (2 Each) |
$148.99 (1 Each) |
Standard Packaging/Reel |
$270.44 (4 Each) |
$148.99 (1 Each) |
|
amperage rating |
- |
0.345A @347V |
Lamp Type |
- |
LED |
Voltage Rating |
- |
120-347V |
|
Size |
- |
15.55 IN Length 12.6 IN Width 4.13 IN Height |
|
Description |
200W LED SLIM FLOOD 120V 5K 21404LM YOKE MOUNT BLK |
50/70/90/120W LED FLOOD 3K/4K/5K TRUNNION MOUNT |
extra long description |
- |
CLS LSF120-TR-PC CCT SELECT FLOOD, |
Long Description |
- |
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 CRI, 120-347V, 50-60 Hz, Selectable Lumens 5000-6500-8000-10,000 / 25-35-45-65W, Selectable Dusk-to-Dawn Button-type photocontrol, Trunnion |
Product Type |
- |
CCT Select Flood, 120W, TR, PC |
Special Features |
- |
Available in 3 housing sizes and multiple lumen packages |
|
Fixture Type |
- |
FLOODLIGHT |
lumens |
- |
9000-12000-15000-20000 |
|
Brand |
- |
LUMARK |
Manufacturers Part Number |
ASD-FLSL-200N50Y-BK |
LSF120-TR-PC |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
- |
FLOODLIGHT |
|
Application |
- |
lighting |
Mounting |
- |
TRUNNION |
standard |
- |
ISO Certified;DLC Qualified;1.5G Vibration Rated;FCC Class A;IP65 Rated;UL Listed;RoHS Compliant |