Item Comparison: FLBC4502, 68P

Item

FLBC4502 - PVC Box W/Additional 3/4" Ports - Arlington

FLBC4502
PVC Box W/Additional 3/4" Ports

$20.80 Each

$104.00 (5 Each)

QTY:
Each
Add
68P - PVC Round Floor Box - Steel City

68P
PVC Round Floor Box

$57.91 Each

$463.28 (8 Each)

QTY:
Each
Add
Nacogdoches 21 0
All Stores 3,514 112
Vendor Arlington Steel City
Catalog Number FLBC4502 68P
Manufacturer Number FLBC4502 68 P
Category Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories
Classification Floor Boxes Floor Boxes
UNSPSC 39121307 - Floor boxes 39121307 - Floor boxes
UPC/EAN/GTIN 00018997340047 00785991600230
Weight per package 1.53 (lbs/each) 1.88 (lbs/each)
Description FLBC4502 PVC Box W/Additional 3/4" Ports
Box With Plug, Plastic, Gray;Yellow, 6.156 In Width, 6.437 In Height, 1.53 LB/Ea
68P PVC Round Floor Box
Flush Service Floor Box, PVC Material, 1.88 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.80 (Each) $57.91 (Each)
Carton/Reel $104.00 (5 Each) $57.91 (1 Each)
Standard Packaging/Reel $104.00 (5 Each) $463.28 (8 Each)
Material Plastic PVC
Color Gray;Yellow Gray
Height 6.437 in -
Length 6.437 -
Size L(6.437) x W(6.156) x H(5.950) -
Width 6.156 in -
Description PVC BOX W/ADDITIONAL 3/4" PORTS PVC ROUND FLOOR BOX
extra long description ARL FLBC4502 CONCRETE FLOOR BOX CAN ABB 68 P FLOOR BOX,NON-METALLIC,FLU
Features - The 68-P floor box provides flush service for power or communications and data. The non-metallic floor box is used in concrete floors and is suitable for carpet, tile or wood applications.
Long Description Box With Plug, Plastic, Gray;Yellow, 6.156 in Width, 6.437 in Height, 1.53 lb/EA Flush Service Floor Box, PVC Material, 1.88 lb/EA
Product Type Box With Plug Floor Box, Non-Metallic, Flush Servic
Short Description Box With Plug, Plastic, Grey/Yellow Flush Service Floor Box, PVC
Special Features - Non-Corrosive
for use with New Concrete Power or Communications and Data
Knockouts - FALSE
media Yes -
package quantity 5 PK;1 CT 8 PK;1 CT
Standards Met cULus Listed;ECCN EAR99 UL E11461
Made in USA yes yes
Brand Arlington Industries Thomas & Betts
Manufacturers Part Number FLBC4502 68-P
Category Description FLOOR BOXES FLOOR BOXES
Type Floor Box Flush Service
Weight 1.53 lb/EA 1.88 lb/EA
Application For New Concrete Provide flush service for power or communications and data
standard UL UL E11461
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat