Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Arlington |
Wiremold |
Catalog Number |
FLB6230MBLR |
895 |
Manufacturer Number |
FLB6230MBLR |
895 |
Category |
Outlet Boxes, Covers & Hangers -
Floor Boxes & Accessories
|
Outlet Boxes, Covers & Hangers -
Floor Boxes & Accessories
|
Classification |
Floor Boxes
|
Floor Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121307 - Floor boxes
|
UPC/EAN/GTIN |
00018997340085 |
00786564276319 |
Weight per package |
0.73 (lbs/each) |
1.16 (lbs/each) |
Description |
FLB6230MBLR 6" Brass CVR W/ Level Ring
Round Brass Cover Kit, Plastic, Brass, 5.700 In Width, 5.700 In Height, 0.73 LB/Ea
|
895 Brass CPT Duplex Recept Plate
Outlet Box, Brass, 1 Gang, 6-1/8 In Length, 5-5/8 In Width, 6-1/2 In Height, 5-1/2 In Diameter, 1.16 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$65.45 (Each) |
$88.93 (Each) |
Carton/Reel |
$65.45 (1 Each) |
$88.93 (1 Each) |
Standard Packaging/Reel |
$654.50 (10 Each) |
$711.44 (8 Each) |
|
Cover Type |
Brass |
- |
Material |
Plastic |
- |
Number of Gangs |
- |
1 |
Shape |
Brass |
- |
|
Color |
Brass |
Brass |
Finish |
Brass |
Brass |
|
Diameter |
- |
5-1/2 in |
Height |
5.700 in |
6-1/2 in |
Length |
- |
6-1/8 in |
Size |
L(5.700) x W(5.700) x H(0.125) |
- |
Width |
5.700 in |
5-5/8 in |
|
Construction |
- |
ASSEMBLED |
Description |
6" BRASS CVR W/ LEVEL RING |
BRASS CPT DUPLEX RECEPT PLATE |
extra long description |
ARL FLB6230MBLR 6" BRASS CVR KIT W/ |
WLK 895 BRASS CPT DPLX RECEPT PLT |
Features |
- |
Brass duplex cover plate with flip lids, 5 1/2' (140mm) for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service. |
Long Description |
Round Brass Cover Kit, Plastic, Brass, 5.700 in Width, 5.700 in Height, 0.73 lb/EA |
Outlet Box, Brass, 1 Gang, 6-1/8 in Length, 5-5/8 in Width, 6-1/2 in Height, 5-1/2 in Diameter, 1.16 lb/EA |
Product Type |
Round Brass Cover Kit |
Brass CPT DPLX Recept PLT |
Short Description |
Round Brass Cover Kit, Plastic, Brass, Brass |
Outlet Box, Brass, 6-1/8 in Length |
Special Features |
Includes Leveling Ring |
All Brass construction, Concentric mounting pattern, Lacquer protective coating, scrub water compliant, UL listed |
|
for use with |
Floor Box |
881 Series Round PVC Floor Box |
Number of Outlets |
- |
0.0 |
package quantity |
10 PK;1 CT |
6 PK;1 CT |
Standards Met |
ECCN EAR99 |
UL Listed;CSA Certified |
|
|
Brand |
ARLINGTON |
WIREMOLD |
Manufacturers Part Number |
FLB6230MBLR |
895 |
|
Category Description |
FLOOR BOXES |
FLOOR BOXES |
Type |
- |
Floor Box |
|
Weight |
0.73 lb/EA |
1.16 lb/EA |
|
Application |
Floor Box |
- |
standard |
cULus |
CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC. |