Nacogdoches |
100 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
FENW14114 |
14X114FWZJ |
Manufacturer Number |
FENW14114 |
14X114FWZJ |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161823 - Fender washer
|
31161823 - Fender washer
|
UPC/EAN/GTIN |
00781002155157 |
00705591962644 |
Weight per package |
0.0225 (lbs/each) |
0.0217 (lbs/each) |
Description |
FENW14114 1/4'' X 1-1/4'' Fender Washer
Fender Washer, Steel, Zinc Plated, 1/4 In (Id);1-1/4 In (Od) Diameter, 1/4 In Inside, 1-1/4 In Outside Diameter, 0.02 LB
|
14X114FWZJ 1/4 X 1-1/4 Fender Washer Zinc
Fender Washer, Steel, Zinc Plated, 1/4 In (Id);1-1/4 In (Od) Diameter, 0.08 In Thickness, 1/4 In Inside, 1-1/4 In Outside Diameter, 2.16 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.15 (Each) |
$0.17 (Each) |
Carton/Reel |
$14.87 (100 Each) |
$16.72 (100 Each) |
Standard Packaging/Reel |
$14.87 (100 Each) |
$200.64 (1200 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
1/4 in (ID);1-1/4 in (OD) |
1/4 in (ID);1-1/4 in (OD) |
Thickness |
- |
0.08 in |
|
Description |
1/4'' X 1-1/4'' FENDER WASHER |
1/4 X 1-1/4 FENDER WASHER ZINC |
extra long description |
DOTTIE FENW14114 1/4 X 1-1/4 Fender |
PECO 14X114FWZJ 1/4X1-1/4 FENDER WA |
Features |
Provides a Large Load Bearing Surface |
- |
Long Description |
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1-1/4 in (OD) Diameter, 1/4 in Inside, 1-1/4 in Outside Diameter, 0.02 lb |
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1-1/4 in (OD) Diameter, 0.08 in Thickness, 1/4 in Inside, 1-1/4 in Outside Diameter, 2.16 lb |
Product Type |
Fender Washer |
1/4X1-1/4 Fender Washer Zinc 96264 |
Short Description |
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1-1/4 in (OD) |
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1-1/4 in (OD), 0.08" Thickness |
Special Features |
Features: Provides a Large Load Bearing Surface |
- |
|
Inside Diameter |
1/4 in |
1/4 in |
outside diameter |
1-1/4 |
1.25 |
package quantity |
100 CT |
6 PK/CT;100 PK |
|
Brand |
LH DOTTIE |
Peco Fasteners, Inc. |
Manufacturers Part Number |
FENW14114 |
14X114FWZJ |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
FENDER WASHER |
FENDER WASHER |
|
|
|
Application |
General Purpose |