Nacogdoches |
0 |
2,000 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
14X1FWZJ |
FENW141 |
Manufacturer Number |
14X1FWZJ |
FENW141 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161823 - Fender washer
|
31161823 - Fender washer
|
UPC/EAN/GTIN |
00705591962620 |
00781002155102 |
Weight per package |
0.0133 (lbs/each) |
0.0135 (lbs/each) |
Description |
14X1FWZJ 1/4 X 1 Fender Washer Zinc
Fender Washer, Steel, Zinc Plated, 1/4 In (Id);1 In (Od) Diameter, 0.08 In Thickness, 1/4 In Inside, 1 In Outside Diameter, 1.33 LB
|
FENW141 1/4'' X 1'' Fender Washer
Fender Washer, Steel, Zinc Plated, 1/4 In (Id);1 In (Od) Diameter, 1/4 In Inside, 1 In Outside Diameter, 0.01 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.15 (Each) |
$0.11 (Each) |
Carton/Reel |
$14.53 (100 Each) |
$10.98 (100 Each) |
Standard Packaging/Reel |
$348.72 (2400 Each) |
$10.98 (100 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
1/4 in (ID);1 in (OD) |
1/4 in (ID);1 in (OD) |
Thickness |
0.08 in |
- |
|
Description |
1/4 X 1 FENDER WASHER ZINC |
1/4'' X 1'' FENDER WASHER |
extra long description |
PECO 14X1FWZJ 1/4X1 FENDER WASHER Z |
DOTTIE FENW141 1/4 X 1 Fender Washe |
Features |
- |
Provides a Large Load Bearing Surface |
Long Description |
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1 in (OD) Diameter, 0.08 in Thickness, 1/4 in Inside, 1 in Outside Diameter, 1.33 lb |
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1 in (OD) Diameter, 1/4 in Inside, 1 in Outside Diameter, 0.01 lb |
Product Type |
Fender Washer |
Fender Washer |
Short Description |
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1 in (OD), 0.08" Thickness |
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1 in (OD) |
Special Features |
- |
Features: Provides a Large Load Bearing Surface |
|
Inside Diameter |
1/4 in |
1/4 in |
outside diameter |
1 in |
1 |
package quantity |
6 PK/CT;100 PK |
100 CT |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
14X1FWZJ |
FENW141 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
WASHER |
FENDER WASHER |
|
|
|
Application |
- |
General Purpose |