Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
FD3030 |
FD3030 |
Manufacturer Number |
FD3030 |
N/A |
Category |
Non-Interchangeable Trip -
3 Pole
|
Unassigned
|
Classification |
Molded Case Breakers
|
N/A
|
UNSPSC |
39121616 - Molded case circuit breakers
|
-
|
UPC/EAN/GTIN |
00786679305652 |
00046052509 |
Weight per package |
4.25 (lbs/each) |
4.25 (lbs/each) |
Description |
FD3030 Type FD BRKR 3P 30A 600VAC Max 18K Aic- 35KA @ 480
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 30 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
|
FD3030 Type FD BRKR 3P 30A 600VAC Max 18K Aic- 35KA @ 480
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$927.80 (Each) |
$0.00 (Each) |
Carton/Reel |
$927.80 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$927.80 (1 Each) |
$0.00 (1 Each) |
|
Current Rating |
30 A |
- |
Poles |
3 |
- |
Voltage Rating |
600 VAC, 250 VDC |
- |
|
Description |
TYPE FD BRKR 3P 30A 600VAC MAX 18K AIC- 35KA @ 480 |
TYPE FD BRKR 3P 30A 600VAC MAX 18K AIC- 35KA @ 480 |
extra long description |
ETN FD3030 FD CB 3P 30A 600VAC MAX |
- |
Features |
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. |
- |
Long Description |
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 30 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz |
- |
Product Type |
FD CB 3P 30A 600VAC Max 18KAIC; 35ka |
- |
|
dimensions |
3.3800 IN X 4.1300 IN X 6.0000 IN |
- |
media |
Yes |
- |
Trip Type |
Fixed thermal, fixed magnetic |
- |
|
Brand |
Eaton |
- |
Manufacturers Part Number |
FD3030 |
- |
|
Category Description |
MOLDED CASE BREAKERS |
Fuses & Fuse Accessories |
Type |
Molded case circuit breaker |
- |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
- |
Frequency Rating |
50/60 Hz |
- |
standard |
UL Listed |
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
Call nearest store for Item Price
|