Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
FD2 |
FD175 |
Manufacturer Number |
FD2 |
FD175 |
Category |
Steel -
FS & FD Type Boxes & Covers
|
Steel -
FS & FD Type Boxes & Covers
|
Classification |
FS Boxes and Covers
|
FS Boxes and Covers
|
UNSPSC |
39121315 - Cast device box
|
39121315 - Cast device box
|
UPC/EAN/GTIN |
00782274396903 |
00781381333801 |
Weight per package |
2.93 (lbs/each) |
2.5 (lbs/each) |
Description |
FD2 3/4" 1G Dev Box
Device Box, Electrogalvanized and Aluminum Acrylic Paint, Deep, 3/4 In Trade Size, 1 Gang, 1 Hub, 3/4 In Hub Size, End Hub Location, 2.75 In Width, 5.16 In Height, Surface Mount, 2.93 LB/Ea
|
FD175 1G Mall FD Box
Unilets FD Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (1) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Triple
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$50.57 (Each) |
$40.80 (Each) |
Carton/Reel |
$101.14 (2 Each) |
$408.00 (10 Each) |
Standard Packaging/Reel |
$101.14 (2 Each) |
$408.00 (10 Each) |
|
Hub Location |
End |
- |
Material |
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy |
Malleable Iron |
Number of Gangs |
1 |
- |
Number of Hubs |
1 |
- |
Shape |
Deep |
- |
|
Finish |
Electrogalvanized and Aluminum Acrylic Paint |
- |
|
Height |
5.16 in |
- |
Hub Size |
3/4 in |
- |
Size |
3/4 in |
3/4 |
Width |
2.75 in |
- |
|
Description |
3/4" 1G DEV BOX |
1G MALL FD BOX |
extra long description |
CRS-H FD2 3/4 NPT CST IRON FD BX SG |
APP FD175 3/4 TYPE FD THREAD UNILE |
Features |
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a |
- |
Long Description |
Device Box, Electrogalvanized and Aluminum Acrylic Paint, Deep, 3/4 in Trade Size, 1 Gang, 1 Hub, 3/4 in Hub Size, End Hub Location, 2.75 in Width, 5.16 in Height, Surface Mount, 2.93 lb/EA |
UNILETS FD Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (1) 3/4 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN, Depth: 2.69 IN, Finish: Triple |
Product Type |
Device Box |
3/4 Type FD Thread Unilet |
Short Description |
FD Device Box, 3/4 in, Deep Shape, Steel, 2 Hubs |
- |
Special Features |
Configuration Type FD, Dimension 2-3/4 In Width X 2-11/16 In Depth X 5-5/32 In Height |
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i |
|
Cable Entry |
(1) End |
(1) 3/4 IN Hub |
dimensions |
5.1600 IN X 2.6900 IN X 2.7500 IN |
- |
for use with |
EMT Conduit;Threaded Rigid and IMC Conduit |
- |
includes |
Ground Screw |
- |
Knockouts |
- |
FALSE |
Mounting Type |
Surface Mount |
- |
number of outlet |
- |
1 |
package quantity |
2 CT |
- |
Standards Met |
UL 514;CSA C22.2;ANSI C33.84;Federal Specification W-C-5860 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
FD2 |
FD175 |
|
Category Description |
FS BOXES AND COVERS |
FS BOXES AND COVERS |
Type |
DEVICE BOX |
FD Deep Depth 1-Gang Cast Device Box |
|
|
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
For Use With Threaded Metal Conduit And IMC |
Mounting |
FLUSH |
- |
standard |
UL 514, CSA C22.2, Federal Specification W-C-5860 |
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1 |