Item Comparison: A515M, FD15MC

Item

A515M - 15 Min Twist Timer Ivory - Nsi

A515M
15 Min Twist Timer Ivory

$48.69 Each

$48.69 (1 Each)

QTY:
Each
Add
FD15MC - 15MIN Spring Wound Timer - Intermatic

FD15MC
15MIN Spring Wound Timer

$36.69 Each

$220.14 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 45 0
Vendor Nsi Intermatic
Catalog Number A515M FD15MC
Manufacturer Number A515M FD15MC
Category Timer Controls - Electromechanical Time Switche Timer Controls - Electromechanical Time Switche
Classification Time Clocks Time Clocks
UNSPSC 39121523 - Timer controls N/A
UPC/EAN/GTIN 00786261150134 00078275005013
Weight per package 0.4 (lbs/each) 0.375 (lbs/each)
Description A515M 15 Min Twist Timer Ivory
The Tork A515M 15-Minute Spring-Wound In-Wall Twist Timer Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.
FD15MC 15MIN Spring Wound Timer
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac, 50/60 HZ, SPST, 15 Minute Max, Without Hold, Ivory
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $48.69 (Each) $36.69 (Each)
Carton/Reel $48.69 (1 Each) $36.69 (1 Each)
Standard Packaging/Reel $48.69 (1 Each) $220.14 (6 Each)
amperage rating - 15
connection - Teeter Type
Phase Single Phase -
Poles 1 1
Voltage Rating - 125 to 277
Size H=5.00 - W=3.00 2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN, 70.86 HEIGHT X 40.64 WIDTH X 30.22 DEPTH MM
Description 15 MIN TWIST TIMER IVORY 15MIN SPRING WOUND TIMER
extra long description TORK A515M Interval Timer 15 Min Wh INT-MAT FD15MC Spring Wound Countdo
Features The TORK A515M spring-wound in-wall twist timer carries our legacy of innovation and quality with reliable timekeeping and consistent performance. Use twist timers to set a countdown for automatically shutting off appliances or lighting, saving you energy and trouble. No more forgetting to turn off a garage light or attic fan: with a twist timer, simply wind the knob to the correct duration and automate the process. TORK twist timers are at home in residential environments or a range of commercial applicat The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Long Description The TORK A515M 15-Minute Spring-Wound In-Wall Twist Timer is designed to control a variety of indoor appliances and lights. Automate your home or office to save energy and money using the simple twist knob and reliable mechanical timekeeping. Fits into a standard electrical box for in-wall mounting. Designed for indoor loads such as lights, whole house fans, air compressors, water heaters or motors. Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 15 Minute Max, Without Hold, Ivory
Product Type Interval Timer 15 Min White Spring Wound Countdown Timer, Decorator Style, 125-277 Vac,
Special Features Ivory 15 Minute No Hold In Wall Time Switch Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in Single or Multi-Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of the Time Setting, Standard Industry Accepted Molded Plate and Knob, Minimum of 0.085 IN Thread Engagement, Secure Teeter-Type Terminal, 1 Year Warranty
action SPDT 1 x SPST
Base Wall Plate -
Contact Configuration - 1 NO
Contact Rating 125-250-277 VAC 7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive)
motor power - 1 HP @ 120 VAC, 2 HP @ 240 VAC
Timing Range 15 Minute 0-15
Brand NSi Intermatic Inc.
Manufacturers Part Number A515M FD15MC
Category Description TIME CLOCKS TIME CLOCKS
Type Spring Wound In Wall Time Switch Decorator Spring Wound Auto-Off
Application NSI Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR
Enclosure Single Gang Wall Plate -
environmental conditions 32-122 F -
Frequency Rating 50-60 Hz 50/60
Mounting Single Gang Wall Plate WALL MOUNT
Operating Temperature 32-122 F -40 to +104 DEG F, -40 to +40 DEG C
standard cULus cCSAus Certified, UL Listed, UL Recognized, HVACR
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat