Item Comparison: FC70, AHBDS70

Item

FC70 - Bus Drop SNG U Eye .7-.85 Dia - Legrand-Pass & Seymour

FC70
Bus Drop SNG U Eye .7-.85 Dia

$34.1441 Each

$1,707.20 (50 Each)

QTY:
Each
Add
AHBDS70 - Supp Grip Busdrop Single Eye 0.70-0.85" - Eaton

AHBDS70
Supp Grip Busdrop Single Eye 0.70-0.85"

$30.72 Each

$1,536.00 (50 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 531 83
Vendor Legrand-Pass & Seymour Eaton
Catalog Number FC70 AHBDS70
Manufacturer Number FC70 BDS70
Category Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification Cord Connectors & Cord Grips Cord Connectors & Cord Grips
UNSPSC 39121722 - Wire and cable pulling device 39121719 - Strain reliefs
UPC/EAN/GTIN 00785007998740 00040893646633
Weight per package 0.16 (lbs/each) 0.095 (lbs/each)
Description FC70 Bus Drop SNG U Eye .7-.85 Dia
Bus Drop Support Grip, Galvanized Steel, 0.700 to 0.850 In Cable/Cord Size, 8.5 In Mesh Length, 9 In (Bale) Eye Length, 0.09597 LB
AHBDS70 Supp Grip Busdrop Single Eye 0.70-0.85"
Single Eye Bus Drop Grip, Silver (Spring), Galvanized Steel, 0.70 to 0.85 In Cable/Cord Size, 8.5 In Mesh Length, 9 In (Bale) Eye Length
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $34.14 (Each) $30.72 (Each)
Carton/Reel $34.14 (1 Each) $30.72 (1 Each)
Standard Packaging/Reel $1,707.20 (50 Each) $1,536.00 (50 Each)
Material Galvanized Steel Galvanized Steel
Color - Silver (Spring)
Construction Various Types of Pulling, Support and Strain Relief Grips -
Description BUS DROP SNG U EYE .7-.85 DIA SUPP GRIP BUSDROP SINGLE EYE 0.70-0.85"
extra long description P&S FC70 BUS DROP SNG U EYE .7-.85 EWD BDS70 Supp Grip BusDrop Single
Features Bus drop, Closed mesh, Single eye. Cable diameter - 0.700-0.850", Bale length - 9", Mesh length - 8.5", Break strength - 1,900 lbs. Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Long Description Bus Drop Support Grip, Galvanized Steel, 0.700 to 0.850 in Cable/Cord Size, 8.5 in Mesh Length, 9 in (Bale) Eye Length, 0.09597 lb Single Eye Bus Drop Grip, Silver (Spring), Galvanized Steel, 0.70 to 0.85 in Cable/Cord Size, 8.5 in Mesh Length, 9 in (Bale) Eye Length
Product Type Bus Drop SNG U Eye .7-.85 Dia Single Eye Bus Drop Grip
Short Description Bus Drop Support Grip, Galvanized Steel .700-1.000 DIA RANGE Single Eye Bus Drop Grip, Galvanized Steel, .70-.85
Special Features Bus Drop Grips are Used as Cable Support;They Relieve any Direct Tension from the Critical Connection and Absorb Vibration and Flexing. Bus Drop Grips are Woven of Galvanized Steel Wire. they are Offered With Either the Single Eye or Locking Bale Attachment;Various Types of Pulling, Support and Strain Relief Grips Bus Drop Grips are Used as Cable Support;They Relieve any Direct Tension from the Critical Connection and Absorb Vibration and Flexing;Bus Drop Grips are Woven of Galvanized Steel Wire
Cable Size Cable Dia. Range: 0.700-0.850; Bale Length: 9; Mesh Length: 8.5 -
Cable Type Various Types of Electrical Conductor/Cable -
Cable/Cord Size 0.700 to 0.850 in 0.70 to 0.85 in
dimensions - 16.7500 IN X 2.5000 IN X 0.2500 IN
Eye Length 9 in (Bale) 9 in;228.6 mm (Bale)
for use with Cable Support -
load Approx. Break Strength: 1,900 -
Mesh Length 8.5 in 8.5 in;215.9 mm
package quantity 1 ct 1 CT;50 Pk
Standards Met UL/CSA Certified Approval;ECCN: EAR99 CSA certified
Made in USA - yes
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number FC70 BDS70
sub brand Pass & Seymour Arrow Hart
Category Description CORD CONNECTORS & CORD GRIPS CORD CONNECTORS & CORD GRIPS
Type Flexcor® Support Grip Bus Drop - Closed Mesh, Single Eye Bus drop support grip
Weight 0.09597 lb -
Application Industrial Industrial;Indoor;Outdoor
Capacity Various Cable Diameter Ranges -
Mounting Consult the Factory for Mounting Recommendations -
standard UL/CSA Approval (consult factory) CSA Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat