Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
FC52 |
BDS53 |
Manufacturer Number |
FC52 |
BDS53 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121722 - Wire and cable pulling device
|
39121719 - Strain reliefs
|
UPC/EAN/GTIN |
00785007998733 |
00040893646626 |
Weight per package |
0.0862 (lbs/each) |
0.095 (lbs/each) |
Description |
FC52 Bus Drop SNG U Eye .52-.72 Dia
Bus Drop Support Grip, Galvanized Steel, 0.530 to 0.730 In Cable/Cord Size, 6.5 In Mesh Length, 9 In (Bale) Eye Length, 0.06821 LB
|
BDS53 Supp Grip Busdrop Single Eye 0.53-0.73"
Single Eye Bus Drop Grip, Silver (Spring), Galvanized Steel, 0.53 to 0.73 In Cable/Cord Size, 6.5 In Mesh Length, 9 In (Bale) Eye Length, 0.1 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.67 (Each) |
$28.62 (Each) |
Carton/Reel |
$22.67 (1 Each) |
$28.62 (1 Each) |
Standard Packaging/Reel |
$2,267.37 (100 Each) |
$1,431.00 (50 Each) |
|
Material |
Galvanized Steel |
Galvanized Steel |
|
|
Construction |
Various Types of Pulling, Support and Strain Relief Grips |
- |
Description |
BUS DROP SNG U EYE .52-.72 DIA |
SUPP GRIP BUSDROP SINGLE EYE 0.53-0.73" |
extra long description |
P&S FC52 BUS DROP SNG U EYE .52-.72 |
EWD BDS53 Supp Grip BusDrop Single |
Features |
Bus drop, Closed mesh, Single eye. Cable diameter - 0.530-0.730", Bale length - 9", Mesh length - 6.5", Break strength - 1,100 lbs. |
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs. |
Long Description |
Bus Drop Support Grip, Galvanized Steel, 0.530 to 0.730 in Cable/Cord Size, 6.5 in Mesh Length, 9 in (Bale) Eye Length, 0.06821 lb |
Single Eye Bus Drop Grip, Silver (Spring), Galvanized Steel, 0.53 to 0.73 in Cable/Cord Size, 6.5 in Mesh Length, 9 in (Bale) Eye Length, 0.1 lb/EA |
Product Type |
Bus Drop SNG U Eye .52-.72 Dia |
Single Eye Bus Drop Grip |
Short Description |
Bus Drop Support Grip, Galvanized Steel .530-.730 DIA RANGE |
Single Eye Bus Drop Grip, Galvanized Steel, .70-.85 |
Special Features |
Bus Drop Grips are Used as Cable Support;They Relieve any Direct Tension from the Critical Connection and Absorb Vibration and Flexing. Bus Drop Grips are Woven of Galvanized Steel Wire. they are Offered With Either the Single Eye or Locking Bale Attachment;Various Types of Pulling, Support and Strain Relief Grip |
Bus Drop Grips are Used as Cable Support;They Relieve any Direct Tension from the Critical Connection and Absorb Vibration and Flexing;Bus Drop Grips are Woven of Galvanized Steel Wire |
|
Cable Size |
Cable Dia. Range: 0.530-0.730; Bale Length: 9; Mesh Length: 6.5 |
- |
Cable Type |
Various Types of Electrical Conductor/Cable |
- |
Cable/Cord Size |
0.530 to 0.730 in |
0.53 to 0.73 in |
dimensions |
- |
16.2500 IN X 3.7500 IN X 3.5000 IN |
Eye Length |
9 in (Bale) |
9 in;228.6 mm (Bale) |
load |
Approx. Break Strength: 1,100 |
- |
Mesh Length |
6.5 in |
6.5 in;165.1 mm |
package quantity |
1 CT;10 PK |
1 CT;50 Pk |
Standards Met |
UL/CSA Certified Approval;ECCN: EAR99 |
CSA certified |
|
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
FC52 |
BDS53 |
sub brand |
Pass & Seymour |
Arrow Hart |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
Flexcor® Support Grip Bus Drop - Closed Mesh, Single Eye |
Bus drop support grip |
|
Weight |
0.06821 lb |
0.1 lb/EA |
|
Application |
Industrial |
Industrial;Indoor;Outdoor |
Capacity |
Various Cable Diameter Ranges |
- |
Mounting |
Consult the Factory for Mounting Recommendations |
- |
standard |
UL/CSA Approval (consult factory) |
CSA Certified |