Item Comparison: FC40, BDS41

Item

FC40 - Bus Drop SNG U Eye .4-.56 Dia - Legrand-Pass & Seymour

FC40
Bus Drop SNG U Eye .4-.56 Dia

$16.2563 Each

$1,625.63 (100 Each)

QTY:
Each
Add
BDS41 - Supp Grip Busdrop Single Eye 0.41-0.56" - Eaton

BDS41
Supp Grip Busdrop Single Eye 0.41-0.56"

$20.38 Each

$1,019.00 (50 Each)

QTY:
Each
Add
Nacogdoches 30 0
All Stores 542 113
Vendor Legrand-Pass & Seymour Eaton
Catalog Number FC40 BDS41
Manufacturer Number FC40 BDS41
Category Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Enhanced Commodity Codes - Boxes & Covers
Classification Cord Connectors & Cord Grips Cord Connectors & Cord Grips
UNSPSC 39121722 - Wire and cable pulling device 39121719 - Strain reliefs
UPC/EAN/GTIN 00785007998726 00040893646619
Weight per package 0.09 (lbs/each) 0.05 (lbs/each)
Description FC40 Bus Drop SNG U Eye .4-.56 Dia
Bus Drop, Closed Mesh, Single Eye. Cable Diameter - 9, Mesh Length - 3.5, Break Strength - 1, 100 LBS.
BDS41 Supp Grip Busdrop Single Eye 0.41-0.56"
Amfittings BD056|Bryant BDS43U|Geindust 36564|Geindust 73041278|Hublwiring 073041278|Hublwiring 073-04-1278|Hublwiring 73041278|Leviton L7983|Passseymor FC40|Remke 7304003|Remke 7304-003|Woodhead 36564
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.26 (Each) $20.38 (Each)
Carton/Reel $16.26 (1 Each) $20.38 (1 Each)
Standard Packaging/Reel $1,625.63 (100 Each) $1,019.00 (50 Each)
amperage rating - STRGHT BLADE PLG&CONNEC
Color - STRGHT BLADE PLG&CONNEC
Construction Various Types of Pulling, Support and Strain Relief Grips -
Description BUS DROP SNG U EYE .4-.56 DIA SUPP GRIP BUSDROP SINGLE EYE 0.41-0.56"
extra long description P&S FC40 BUS DROP SNG U EYE .4-.56 EWD BDS41 Supp Grip BusDrop Single
Features - Eatons complete offering of Arrow Hart wire mesh grips is built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Long Description Bus drop, Closed mesh, Single eye. Cable diameter - 9, Mesh length - 3.5, Break strength - 1,100 lbs. AmFittings BD056|Bryant BDS43U|GEIndust 36564|GEIndust 73041278|HublWiring 073041278|HublWiring 073-04-1278|HublWiring 73041278|Leviton L7983|PassSeymor FC40|Remke 7304003|Remke 7304-003|Woodhead 36564
Product Type Bus Drop SNG U Eye .4-.56 Dia Supp Grip Busdrop Single Eye 0.41-0.56"
Special Features Bus drop grips are used as cable support. They relieve any direct tension from the critical connection and absorb vibration and flexing. Bus drop grips are woven of galvanized steel wire. They are offered with either the single eye or locking bale attachment. Support grips
Cable Size Cable Dia. Range: 0.410-0.560; Bale Length: 9; Mesh Length: 5.0 -
Cable Type Various Types of Electrical Conductor/Cable -
dimensions - 13.0000 IN X 1.2500 IN X 0.2500 IN
load Approx. Break Strength: 1,100 -
Brand LEGRAND-PASS & SEYMOUR Eaton
Manufacturers Part Number FC40 BDS41
sub brand Pass & Seymour STRGHT BLADE PLG&CONNEC
Category Description CORD CONNECTORS & CORD GRIPS CORD CONNECTORS & CORD GRIPS
Type Flexcor® Support Grip Bus Drop - Closed Mesh, Single Eye Bus drop support grip
Manufacturer Status - Inactive
Application Industrial STRGHT BLADE PLG&CONNEC
Capacity Various Cable Diameter Ranges -
Mounting Consult the Factory for Mounting Recommendations -
standard UL/CSA Approval (consult factory) CSA Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat